Add More Items
View All Quick Selects
Below you can add an image for '78590120720' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
$120.22
Per 100
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
5/8X10 DBL Upset
$28.23
Anti-Rattle Support
$120.91
30A 3P Starter Nema1
$8,846.00
Eaton Iprox Sensor, E59, Straight, 30 MM, Unshielded, 360° Viewable Led, Dual Key Micro, 200 Ma At 20-132 V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-132V
$448.93
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Unt 1010120GRTNK N3R Screw Cover Gu
$718.80
Manual Control Switch 3-Pole 60A 600V
$261.47
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$38.11
Nvent Erico Cadweld Plus Welding Material, F20, Purple
$68.43
00781087143186|0781087|781087143186|78108714318|14318|X1020C056V054BST2M|XI020C056V054BST2M|Xitanium 20W 0.1-0.56A 54V 0-10V Int-T|Advance Ballast X1020C056V054BST2M|Advance Ballast XI020C056V054BST2M|Signifi Electronics X1020C056V054BST2M|Signifi Electronics XI020C056V054BST2M|Signify Electronics X1020C056V054BST2M|Signify Electronics XI020C056V054BST2M|Signify X1020C056V054BST2M|Signify Xi020c056v054bst2m
$30.57
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size
$31.99
Cantex 5121059 Is A 2-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$4,147.87
20
Popularity
Default