Add More Items
View All Quick Selects
Below you can add an image for '785901493983' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B591300001
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
Total Availability: In Stock
$105.45
Per 100
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$93.73
Each
$59.58
This item is no longer available. Click to view alternate items.
36 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
$44.99
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
$20.67
22 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
$31.95
The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.
$164.70
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
18 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
$28.95
54 Watt Led Hid Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
$58.39
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
$105.79
45 Watt Led Hid Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
$52.95
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
$576.75
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
80 Watt Led Hid Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
$94.43
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$72.82
Hid-100-EX39-850-Byp-Adj
$206.72
Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$65.08
Led Hid Replacement Lamp, 110W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
$179.85
20
Popularity
Default