Add More Items
View All Quick Selects
Below you can add an image for '785901518983' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Cantex 5121059 Is A 2-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$4,147.87
Per 100
30A 3P Starter Nema1
$8,846.00
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
5/8X10 DBL Upset
$28.23
Anti-Rattle Support
$120.91
Manual Control Switch 3-Pole 60A 600V
$261.47
00782274201375|0782274|782274201375|78227420137|20137|DS:0206765|Ebm/DSD Device Plug|Crouse DS:0206765|Crouse Hinds DS:0206765|Crouse-Hinds Company DS:0206765|Crousehinds DS:0206765|Crouse-Hinds DS:0206765|Eaton Crouse-Hinds DS:0206765|Eaton Crouse-Hinds Series DS:0206765|Eeton Crouse-Hinds DS:0206765
$51.53
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
$8.36
Lexmark Yellow Toner
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
Total Availability:
$3.70
2 3/C Cu XHHW-2 Armor-X PVC 600V HL
$15,964.27
Per 1,000 Feet
Cantex 5133591 Is A 3/4 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$1,280.75
10-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 250' Coil
$4,055.08
Per 1,000
C2G 14FT RJ11 Phone Cable
$3.28
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$907.99
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
$128.94
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$77.62
20
Popularity
Default