Add More Items
View All Quick Selects
Below you can add an image for '785901939238' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$93.73
Each
$59.58
This item is no longer available. Click to view alternate items.
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
Per 100
Brass/Nickel Double Pole Double Throw 10 Amp Switch With Bat Shaped On-Off Toggle Pull - 10 Amp At 125 Vac and 20 Amp At 250 Vac
$16.13
30A 3P Starter Nema1
$8,846.00
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
Available now at Austin RDC: In Stock
Austin RDC Availability: In Stock
$20.67
Hid-100-EX39-850-Byp-Adj
$206.72
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
$576.75
The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.
$164.70
On Off - DPST - Nickel .250 Quikconnect Bat Toggle Switch
$14.78
Electronics Super Knips
$37.13
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
$8.36
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
8/3 WG Armor X
$7,295.21
Per 1,000 Feet
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
$105.79
Lexmark Cyan Toner
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$72.82
Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
$149.00
20
Popularity
Default