TP1300 - 4" PVC Fan Box W/JCT

Eaton

  • $14.80 (Each)
  • $14.80 (Each)

  • $355.14 (Per 24)

  • $1,479.74 (Per 100)

In-Stock: 0 available locally (Longview, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP1300
Manufacturer
Eaton
Manufacturer's Part Number
TP1300
Description
4" PVC Fan Box W/JCT
Ceiling Fan Box, PVC Material, Gray, 14 Cu.In Capacity, (1) Integral Clamp Cable Entry, Round, 3-1/2 In Knockout Size, External Clamp;Screw, 4 In Height, 4-1/16 In Diameter, 24 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189013009 / 00786189013009
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.80 (Each)
Carton
$14.80 (Each)
Standard Packaging
$355.14 (Per 24)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
174
Resources
Images
 
 
TP1300 - Small Image
 
TP1300 - Large Image
Specifications Sheets
 
 
TP1300 - Specification Sheet
Attachments
 
 
TP1300 - Specification Sheet
Tech Bulletins
 
 
TP1300 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
4 in
Diameter
4-1/16 in
Size
4-1/16 In Diameter X 4 In Depth
Descriptions
Product Type
Ceiling Fan Box
Long Description
Ceiling Fan Box, PVC Material, Gray, 14 cu.in Capacity, (1) Integral Clamp Cable Entry, Round, 3-1/2 in Knockout Size, External Clamp;Screw, 4 in Height, 4-1/16 in Diameter, 24 lb/100
Features
Weight limits: fans and fixtures are supported independent of outlet box. Mounting screws go through box and into joist.Box will support up to 70 lbs. for fans and 90 lbs. for fixtures. Provided with Romex connector.
Short Description
Ceiling Fan Box, PVC, Gray, 14 cu.in
Special Features
Fans and Fixtures Are Supported Independent of Outlet Box;Provided with Romex Connector
Description
4" PVC FAN BOX W/JCT
extra long description
THEP TP1300 4 1/16 CEIL FAN BOX PVC
Additional Information
Cable Entry Type
(1) Integral Clamp
Knockout Size
3-1/2 in
Mounting Type
External Clamp;Screw
Standards Met
Federal Specification W-J-800E;NEMA OS-1;UL 514A/514B/514C
package quantity
24 PK
Knockouts
(3) 1/2 in
dimensions
4.0000 IN X 4.0600 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP1300
GTIN
00786189013009
UPC
786189013009
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling fan box
Packaging
Weight
24 lb/100
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Support Up to 70 Lbs;For Fans and 90 Lbs;Fixtures
Mounting
SCREW
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 174

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
41 View Store

* All prices subject to change.

Begin Live Chat