TP499 - 4SQ, 2G, 5/8 RSD DVC RNG

Eaton

  • $1.93 (Each)
  • $1.93 (Each)

  • $96.68 (Per 50)

  • $193.36 (Per 100)

In-Stock: 0 available locally (Fort Smith, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP499
Manufacturer
Eaton
Manufacturer's Part Number
TP499
Description
4SQ, 2G, 5/8 RSD DVC RNG
Raised Box Cover, Steel, 22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104998 / 00786189104998
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$96.68 (Per 50)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
33,075
Resources
Images
 
 
TP499 - Small Image
 
TP499 - Large Image
 
TP499 - Large Image
 
TP499 - Large Image
 
TP499 - Large Image
Attachments
 
 
TP499 - Specification Sheet
Tech Bulletins
 
 
TP499 - Tech Bulletin
Other Links
 
 
TP499 - Other
 
TP499 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,2G,5/8 RSD DVC RNG
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, 22 lb/EA
Short Description
Raised Box Cover, Steel, 22 lb/EA
extra long description
THEP TP499 4 SQ BOX CVR 2 DEVICE 5/
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Special Features
Two Device, Slotted Design for Use With 4 In Square Box Partition, Weight 18 Lb per 100
Additional Information
for use with
4 in Square Box Partitions
Standards Met
cULus Listed;CSA Certified
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP499
GTIN
00786189104998
UPC
786189104998
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
22 lb/EA
Weight per each
0.21
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33,075

Location search:

Greater Springdale Area

Location Stock Available

A-L

Location Stock Available
Andrews
5 View Store
Arlington Branch
384 View Store
Avondale
255 View Store
Bartlesville
24 View Store
Bastrop
96 View Store
Baytown
59 View Store
Big Spring
35 View Store
Borger
15 View Store
Bridgeport
18 View Store
Brownsville
86 View Store
Brownwood
25 View Store
Burleson
56 View Store
Carlsbad
100 View Store
Carthage
39 View Store
Cedar Park
49 View Store
Cleburne
77 View Store
Clovis
22 View Store
Conroe
5 View Store
Cookeville
86 View Store
Corsicana
54 View Store
Covington
43 View Store
Dallas
375 View Store
Deer Valley
165 View Store
Denton
85 View Store
Dodge City
10 View Store
Doraville
82 View Store
Dripping Springs
71 View Store
Dumas
7 View Store
Duncan
1 View Store
Durant
118 View Store
Edmond
63 View Store
El Dorado
86 View Store
Enid
518 View Store
Ennis
105 View Store
Forney
42 View Store
Fort Stockton
30 View Store
Ft. Worth
367 View Store
Gainesville
52 View Store
Galena Park
71 View Store
Galveston
42 View Store
Georgetown
71 View Store
Gilbert
117 View Store
Gonzales
38 View Store
Granbury
48 View Store
Harlingen
105 View Store
Henderson
42 View Store
Hereford
9 View Store
Hobbs
37 View Store
Hope
20 View Store
Humble
128 View Store
Huntsville
36 View Store
Hutchinson
85 View Store
Jacksonville
16 View Store
Jasper
44 View Store
Kansas City - North
131 View Store
Katy
10 View Store
Kenedy
24 View Store
Kerrville
58 View Store
Kilgore
8 View Store
Killeen
118 View Store
Lancaster
116 View Store
Laredo
78 View Store
Lawrence
50 View Store
Lawton
92 View Store
League City
32 View Store
Lee's Summit
91 View Store
Lufkin
34 View Store

M-Z

Location Stock Available
Mansfield
46 View Store
Marble Falls
61 View Store
Marietta
26 View Store
Marshall
7 View Store
McKinney
32 View Store
Mesa
122 View Store
Midland
69 View Store
Midwest City
26 View Store
Mineral Wells
57 View Store
Monroe
45 View Store
Moore
134 View Store
N Little Rock
42 View Store
N. San Antonio
77 View Store
Nashville
62 View Store
NE Wichita
100 View Store
New Braunfels
26 View Store
New Orleans
160 View Store
Newnan
107 View Store
North Austin
142 View Store
North Fort Worth
66 View Store
Palestine
10 View Store
Pampa
45 View Store
Pearland
178 View Store
Pearsall
58 View Store
Pecos
34 View Store
Plainview
59 View Store
Plano
146 View Store
Pleasanton
10 View Store
Prescott Valley
80 View Store
Prosper
223 View Store
Pryor
33 View Store
Rockwall
60 View Store
Rome
32 View Store
Roswell
107 View Store
Round Rock
80 View Store
Ruston
33 View Store
Salina
78 View Store
San Angelo
24 View Store
San Antonio
36 View Store
San Marcos
209 View Store
Shawnee
186 View Store
Sherman
113 View Store
Shreveport
69 View Store
South Austin
112 View Store
Spring
30 View Store
Stafford
196 View Store
Stephenville
155 View Store
Stillwater
62 View Store
Stockbridge
100 View Store
Sweetwater
3 View Store
Temple
63 View Store
Tomball
50 View Store
Tucson
129 View Store
Uvalde
30 View Store
Waco
127 View Store
Waxahachie
151 View Store
Weatherford
51 View Store
West Dallas
81 View Store
West Ft. Worth
239 View Store
Wichita Falls
144 View Store
Yukon
32 View Store

* All prices subject to change.

Begin Live Chat