TP502 - 4SQ, 2G, 1" RSD DVC RNG

Eaton

  • $6.12 (Each)
  • $6.12 (Each)

  • $152.90 (Per 25)

  • $611.62 (Per 100)

In-Stock: 32 available locally (Cedar Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP502
Manufacturer
Eaton
Manufacturer's Part Number
TP502
Description
4SQ, 2G, 1" RSD DVC RNG
Raised Box Cover, Steel, 30 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105025 / 00786189105025
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.12 (Each)
Carton
$152.90 (Per 25)
Stock Availability
Cedar Park
32 (Check another store)
Austin RDC
88
All Stores
6,263
Resources
Images
 
 
TP502 - Small Image
 
TP502 - Large Image
 
TP502 - Large Image
 
TP502 - Large Image
 
TP502 - Large Image
Attachments
 
 
TP502 - Specification Sheet
Tech Bulletins
 
 
TP502 - Tech Bulletin
Other Links
 
 
TP502 - Other
 
TP502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,2G,1" RSD DVC RNG
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, 30 lb/EA
Short Description
4" Square Raised Box Cover, Steel, 2 Gang, 1" Raised
extra long description
THEP TP502 4 SQ BOX CVR 2 DEVICE 1
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Special Features
Two Device, Weight 31 Lb per 100
Additional Information
for use with
4 in Square Box Partitions
Standards Met
cULus Listed;CSA Certified
package quantity
25 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP502
GTIN
00786189105025
UPC
786189105025
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
30 lb/EA
Weight per each
0.29
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,263

Location search:

* All prices subject to change.

Begin Live Chat