TP538 - 4SQ Box 1-1/4" RSD 2 Devi

Eaton

  • $17.01 (Each)
  • $17.01 (Each)

  • $170.08 (Per 10)

  • $1,700.82 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP538
Manufacturer
Eaton
Manufacturer's Part Number
TP538
Description
4SQ Box 1-1/4" RSD 2 Devi
Eaton Crouse-Hinds Series Tile Wall Square Cover, 4", Raised Surface, Two Device, Steel, 1-1/4" Raised, 13.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105384 / 00786189105384
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.01 (Each)
Carton
$17.01 (Each)
Standard Packaging
$170.08 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Images
 
 
TP538 - Small Image
 
TP538 - Large Image
Attachments
 
 
TP538 - Specification Sheet
Tech Bulletins
 
 
TP538 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
extra long description
THEP TP538 4SQ BX 1 1/4 RSD 2 DEV T
Description
4SQ BOX 1-1/4" RSD 2 DEVI
Product Type
4SQ BX 1 1/4 RSD 2 Dev Tile Wall CVR
Long Description
Eaton Crouse-Hinds series Tile Wall Square Cover, 4", Raised surface, two device, Steel, 1-1/4" raised, 13.0 cubic inch capacity
Special Features
Two Device, Weight 44 Lb per 100
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP538
GTIN
00786189105384
UPC
786189105384
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Tile wall square cover
Packaging
Weight per each
0.44
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
9 View Store

A-L

Location Stock Available
Hutchinson
38 View Store

M-Z

Location Stock Available
Tucson
18 View Store

* All prices subject to change.

Begin Live Chat