TP568 - 4-11/16SQ FLT BLNK CVR

Eaton

  • $1.94 (Each)
  • $1.94 (Each)

  • $48.62 (Per 25)

  • $194.49 (Per 100)

In-Stock: 0 available locally (Little Rock, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP568
Manufacturer
Eaton
Manufacturer's Part Number
TP568
Description
4-11/16SQ FLT BLNK CVR
Flat Box Cover, Steel, Box Mount, 0.4 LB/Ea
Slang Terms
11B, 4 11/16" Box, 5" Box, 2100 Box, 2100, 11B Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105681 / 00786189105681
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$48.62 (Per 25)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
17,687
Resources
Images
 
 
TP568 - Small Image
 
TP568 - Large Image
Attachments
 
 
TP568 - Specification Sheet
Tech Bulletins
 
 
TP568 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Description
4-11/16SQ FLT BLNK CVR
Product Type
Flat Box Cover
Long Description
Flat Box Cover, Steel, Box Mount, 0.4 lb/EA
Features
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Short Description
Flat Box Cover, Steel
Special Features
Welded/Drawn Construction
extra long description
THEP TP568 4 11/16 SQ FLT BLNK CVR
Also Known As...
11B
4 11/16" Box
5" Box
2100 Box
2100
11B Box
Additional Information
Mounting Type
Box Mount
Standards Met
UL MA
package quantity
25 CT
Made in USA
yes
dimensions
4.6900 IN X 4.6900 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP568
GTIN
00786189105681
UPC
786189105681
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square cover
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Lighting Fixtures
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,687

Location search:

Greater Little Rock Area

Location Stock Available

A-L

Location Stock Available
Arlington Branch
187 View Store
Avondale
103 View Store
Bartlesville
19 View Store
Bastrop
202 View Store
Baytown
25 View Store
Big Spring
10 View Store
Borger
33 View Store
Bridgeport
18 View Store
Brownsville
125 View Store
Brownwood
24 View Store
Bryan
76 View Store
Burleson
47 View Store
Carlsbad
95 View Store
Carthage
3 View Store
Cedar Park
52 View Store
Cleburne
27 View Store
Clovis
4 View Store
Conroe
70 View Store
Cookeville
37 View Store
Corsicana
52 View Store
Covington
22 View Store
Dallas
27 View Store
Deer Valley
260 View Store
Denton
40 View Store
Dodge City
3 View Store
Doraville
142 View Store
Dripping Springs
18 View Store
Dumas
9 View Store
Duncan
6 View Store
Durant
23 View Store
Edmond
99 View Store
El Dorado
12 View Store
Enid
55 View Store
Ennis
14 View Store
Forney
48 View Store
Fort Stockton
18 View Store
Ft. Worth
157 View Store
Gainesville
11 View Store
Galena Park
86 View Store
Galveston
56 View Store
Georgetown
193 View Store
Gonzales
11 View Store
Granbury
25 View Store
Harlingen
26 View Store
Henderson
46 View Store
Hereford
13 View Store
Hobbs
28 View Store
Hope
20 View Store
Humble
76 View Store
Huntsville
194 View Store
Hutchinson
13 View Store
Jacksonville
2 View Store
Jasper
9 View Store
Kansas City - North
240 View Store
Katy
6 View Store
Kenedy
33 View Store
Kerrville
25 View Store
Kilgore
18 View Store
Killeen
225 View Store
Lancaster
40 View Store
Laredo
378 View Store
Lawrence
50 View Store
Lawton
131 View Store
League City
18 View Store
Lee's Summit
13 View Store
Lufkin
11 View Store

M-Z

Location Stock Available
Mansfield
22 View Store
Marble Falls
39 View Store
Marietta
63 View Store
Marshall
10 View Store
McKinney
73 View Store
Mesa
150 View Store
Midland
101 View Store
Midwest City
63 View Store
Mineral Wells
21 View Store
Monroe
13 View Store
Moore
62 View Store
N. San Antonio
49 View Store
Nashville
10 View Store
NE Wichita
25 View Store
New Braunfels
68 View Store
New Orleans
20 View Store
Newnan
73 View Store
North Austin
168 View Store
North Fort Worth
74 View Store
Palestine
9 View Store
Pampa
76 View Store
Pearland
91 View Store
Pearsall
109 View Store
Pecos
32 View Store
Plainview
96 View Store
Plano
160 View Store
Pleasanton
50 View Store
Prescott Valley
174 View Store
Prosper
223 View Store
Pryor
289 View Store
Rockwall
30 View Store
Rome
9 View Store
Roswell
44 View Store
Round Rock
51 View Store
Ruston
24 View Store
Salina
38 View Store
San Angelo
28 View Store
San Antonio
139 View Store
San Marcos
30 View Store
Shawnee
381 View Store
Sherman
137 View Store
Shreveport
17 View Store
South Austin
170 View Store
Spring
79 View Store
Stafford
93 View Store
Stephenville
248 View Store
Stillwater
34 View Store
Stockbridge
50 View Store
Sulphur Springs
25 View Store
Sweetwater
14 View Store
Temple
203 View Store
Terrell
15 View Store
Tomball
27 View Store
Tucson
260 View Store
Uvalde
141 View Store
Waco
178 View Store
Waxahachie
75 View Store
Weatherford
86 View Store
West Dallas
99 View Store
West Ft. Worth
125 View Store
Wichita Falls
162 View Store
Yukon
227 View Store

* All prices subject to change.

Begin Live Chat