TP600 - 1-7/8D Hndy Ext RNG W/1/2ko

Eaton

  • $5.77 (Each)
  • $5.77 (Each)

  • $288.74 (Per 50)

  • $577.48 (Per 100)

In-Stock: 48 available locally (West Dallas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP600
Manufacturer
Eaton
Manufacturer's Part Number
TP600
Description
1-7/8D Hndy Ext RNG W/1/2ko
Utility Box Extension Ring, Steel, 2-1/8 In Width, 1/2 In Knockout Size, 8 Knockouts, Box Mount, 0.42 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106008 / 00786189106008
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.77 (Each)
Carton
$5.77 (Each)
Standard Packaging
$288.74 (Per 50)
Stock Availability
West Dallas
48 (Check another store)
DFW RDC
140
All Stores
4,607
Resources
Images
 
 
TP600 - Small Image
 
TP600 - Large Image
 
TP600 - Large Image
Attachments
 
 
TP600 - Specification Sheet
Tech Bulletins
 
 
TP600 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Width
2-1/8 in
Depth
1-7/8
Height
4
Descriptions
Product Type
Utility Box Extension Ring
Description
1-7/8D HNDY EXT RNG W/1/2KO
Long Description
Utility Box Extension Ring, Steel, 2-1/8 in Width, 1/2 in Knockout Size, 8 Knockouts, Box Mount, 0.42 lb/EA
Short Description
Utility Box Extension Ring, Steel Mount
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
extra long description
THEP TP600 UTIL BOX 1/2 EXTEN RING
Construction
Drawn
Special Features
Weight 41 per 100
Additional Information
for use with
Utility Boxes
Knockout Size
1/2 in
Number of Knockouts
8
Mounting Type
Box Mount
Standards Met
UL MA
package quantity
50 PK;1 CT
Made in USA
yes
Knockouts
(8) 1/2"
dimensions
4.0000 IN X 2.1300 IN X 1.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP600
GTIN
00786189106008
UPC
786189106008
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility extension ring
Packaging
Weight
0.42 lb/EA
Weight per each
0.42
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,607

Location search:

* All prices subject to change.

Begin Live Chat