880S1 - STL DP Floor Box 1G Ombx

Wiremold

  • $84.72 (Each)
  • $84.72 (Each)

In-Stock: 0 available locally (Mesa, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
880S1
Manufacturer
Wiremold
Manufacturer's Part Number
880S1
Description
STL DP Floor Box 1G Ombx
The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564221760 / 0786564221760 / 00786564221760
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.72 (Each)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
165
Resources
Images
 
 
880S1 - Large Image
 
880S1 - Small Image
Attachments
 
 
880S1 - Specification Sheet
Brochures
 
 
880S1 - Brochure
Other Links
 
 
880S1 - Other
 
880S1 - Other
 
880S1 - Other
 
880S1 - Other
 
880S1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Descriptions
extra long description
WLK 880S1 STL DP FLR BX 1-GANG OMBX
Product Type
STL DP FLR BX 1-Gang Ombx
Description
STL DP FLOOR BOX 1G OMBX
Long Description
The 880S1 single gang Omnibox® Floor Box provides an excellent activation solution for applications where single service is required in open space areas. The 880S1 floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions, and commercial office buildings.
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. More configurations to support multiservice applications. Single service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Additional Information
Number of Outlets
0.0
Knockout Size
1/2 in, 3/4 in, 1 in
Number of Knockouts
2
Cable Entry
Knockouts
Box Type
On-Grade
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
880S1
GTIN
00786564221760
UPC
786564221760
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
2.31
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 165

Location search:

Greater Phoenix Area

Location Stock Available

M-Z

Location Stock Available
Rockwall
145 View Store
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat