BRFP - 25 BR Loadcntr 1" Filler Plates

Eaton

  • $9.81 (Each)
  • $9.81 (Each)

  • $245.25 (Per 25)

In-Stock: 89 available locally (Cleburne, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRFP
Manufacturer
Eaton
Manufacturer's Part Number
BRFP
Description
25 BR Loadcntr 1" Filler Plates
Filter Plate, 4 In Overall Length, 1 In Overall Width, 5 In Overall Height, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676461603 / 00786676461603
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.81 (Each)
Standard Packaging
$245.25 (Per 25)
Stock Availability
Cleburne
89 (Check another store)
DFW RDC
897
All Stores
9,840
Resources
Images
 
 
BRFP - Small Image
 
BRFP - Large Image
 
BRFP - Large Image
 
BRFP - Large Image
Specifications Sheets
 
 
BRFP - Specification Sheet
Attachments
 
 
BRFP - Specification Sheet
Brochures
 
 
BRFP - Brochure
Other Links
 
 
BRFP - Other
 
BRFP - Other
 
BRFP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
4 in
Descriptions
Product Type
Filter Plate
Long Description
Filter Plate, 4 in Overall Length, 1 in Overall Width, 5 in Overall Height, 0.37 lb/EA
Short Description
Filter Plate, None Mount, 4 in Length
Description
25 BR LOADCNTR 1" FILLER PLATES
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BRFP (25) BR Loadcenter 1" Fill
Special Features
Used with WMB Style Meter Breakers
Additional Information
accessory type
Filter Plate
Overall Width
1 in
Overall Height
5 in
for use with
WMB Style Meter Breakers
Standards Met
Ul Listed
Made in USA
yes
dimensions
2.5000 IN X 1.1000 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRFP
GTIN
00786676461603
UPC
786676461603
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.37 lb/EA
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,840

Location search:

A-L

Location Stock Available
Andrews
26 View Store
Athens
24 View Store
Avondale
103 View Store
Bartlesville
38 View Store
Bastrop
10 View Store
Baytown
25 View Store
Benton
20 View Store
Bentonville
34 View Store
Big Spring
22 View Store
Borger
16 View Store
Brownsville
19 View Store
Bryan
51 View Store
Cabot
125 View Store
Carlsbad
24 View Store
Carthage
8 View Store
Cedar Park
32 View Store
Centennial
67 View Store
Clovis
40 View Store
Colorado Springs
58 View Store
Conroe
41 View Store
Conway
10 View Store
Cookeville
13 View Store
Covington
36 View Store
Deer Valley
25 View Store
Dodge City
25 View Store
Doraville
33 View Store
Dripping Springs
63 View Store
Dumas
6 View Store
Duncan
19 View Store
Durant
49 View Store
Edmond
55 View Store
El Dorado
12 View Store
Enid
32 View Store
Fayetteville
7 View Store
Fort Collins
30 View Store
Fort Smith
37 View Store
Fort Stockton
25 View Store
Galena Park
33 View Store
Galveston
9 View Store
Georgetown
25 View Store
Gilbert
40 View Store
Gonzales
24 View Store
Greenville
22 View Store
Harlingen
25 View Store
Henderson
7 View Store
Hereford
6 View Store
Hobbs
25 View Store
Hope
9 View Store
Hot Springs
20 View Store
Humble
45 View Store
Huntsville
24 View Store
Hutchinson
8 View Store
Jacksonville
15 View Store
Jasper
1 View Store
Jonesboro
33 View Store
Kansas City - North
24 View Store
Katy
32 View Store
Kenedy
25 View Store
Kerrville
78 View Store
Kilgore
25 View Store
Killeen
71 View Store
Lafayette
46 View Store
Laredo
51 View Store
Lawrence
25 View Store
Lawton
23 View Store
League City
30 View Store
Lee's Summit
20 View Store
Leesville
31 View Store
Lufkin
25 View Store

* All prices subject to change.

Begin Live Chat