BA43A - Type B Block Overload Relay 3P Amb Comp For Starte

Eaton

  • $1545.20 (Each)
  • $1,545.20 (Each)

In-Stock: 0 available locally (Cookeville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA43A
Manufacturer
Eaton
Manufacturer's Part Number
BA43A
Description
Type B Block Overload Relay 3P Amb Comp For Starte
Nema A200 Thermal Overload Relay, Three-Pole, Starter Mounted, Nema , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full Load Range 19-135a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
N/A
UPC/GTIN
786678003238 / 00786678003238
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,545.20 (Each)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
3
Resources
Images
 
 
BA43A - Small Image
 
BA43A - Large Image
 
BA43A - Large Image
 
BA43A - Large Image
Attachments
 
 
BA43A - Specification Sheet
Other Links
 
 
BA43A - Other
 
BA43A - Other
 
BA43A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Descriptions
Description
TYPE B BLOCK OVERLOAD RELAY 3P AMB COMP FOR STARTE
Long Description
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range 19-135A
Special Features
Heaters required
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Type B Block Ol 3P Amb Comp, Starter
extra long description
ETN BA43A TYPE B BLOCK OL 3P AMB CO
Additional Information
dimensions
8.2000 IN X 6.0000 IN X 5.1000 IN
Trip Type
Thermal Type B, Class 20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA43A
GTIN
00786678003238
UPC
786678003238
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Overload relay
Packaging
Weight per each
2.0999
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
Mounting
STARTER
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pearland
1 View Store

* All prices subject to change.

Begin Live Chat