A200M2CAC - A200 - Starter Size 2 Open 3 Pole 120V/60HZ Coil

Eaton

  • $3647.93 (Each)
  • $3,647.93 (Each)

In-Stock: 0 available locally (Bentonville, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A200M2CAC
Manufacturer
Eaton
Manufacturer's Part Number
A200M2CAC
Description
A200 - Starter Size 2 Open 3 Pole 120V/60HZ Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120 Vac Coil Voltage, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Full Voltage Non-Reversing Control Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678231211 / 00786678231211
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,647.93 (Each)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
9
Resources
Images
 
 
A200M2CAC - Small Image
 
A200M2CAC - Large Image
 
A200M2CAC - Large Image
 
A200M2CAC - Large Image
Attachments
 
 
A200M2CAC - Specification Sheet
Other Links
 
 
A200M2CAC - Other
 
A200M2CAC - Other
 
A200M2CAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
5
Width
6.1
Depth
8.2
Descriptions
Description
A200 - STARTER SIZE 2 OPEN 3 POLE 120V/60HZ COIL
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Product Type
A200, SZ2, Open, 3P, 120V / 60HZ Coil
extra long description
ETN A200M2CAC A200, SZ2, OPEN, 3P,
Long Description
Eaton Freedom NEMA motor control starter, Non-reversing starter, 120 VAC coil voltage, 45A, Three-pole, Size 2, 7-1/2 hp at 115V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V, A200 series, Wired for Separate Control
Additional Information
Coil Voltage
120 VAC
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
A200M2CAC
GTIN
00786678231211
UPC
786678231211
Taxonomies, Classifications, and Categories
Category Description
FULL VOLTAGE NON-REVERSING Control Starters
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
7 View Store

A-L

Location Stock Available
Hope
1 View Store
Lufkin
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat