GHB3060 - Type GHB BRKR 3P 60A 277/480VAC Max 125/250VDC Max

Eaton

  • $442.37 (Each)
  • $442.37 (Each)

  • $3,538.96 (Per 8)

In-Stock: 7 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHB3060
Manufacturer
Eaton
Manufacturer's Part Number
GHB3060
Description
Type GHB BRKR 3P 60A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 60 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679048092 / 00786679048092
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.37 (Each)
Standard Packaging
$3,538.96 (Per 8)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
1,089
Resources
Images
 
 
GHB3060 - Small Image
 
GHB3060 - Large Image
 
GHB3060 - Large Image
 
GHB3060 - Large Image
 
GHB3060 - Large Image
 
GHB3060 - Video
Attachments
 
 
GHB3060 - Specification Sheet
Brochures
 
 
GHB3060 - Brochure
Other Links
 
 
GHB3060 - Other
 
GHB3060 - Other
 
GHB3060 - Other
 
GHB3060 - Other
 
GHB3060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Poles
3
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 60 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 60 A, 277/480 VAC;125/250 V dc
Description
TYPE GHB BRKR 3P 60A 277/480VAC MAX 125/250VDC MAX
extra long description
ETN GHB3060 GHB CB 3P 60A 277/480VA
Additional Information
media
Yes
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.8 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
frame
G
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB3060
GTIN
00786679048092
UPC
786679048092
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.75
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,089

Location search:

* All prices subject to change.

Begin Live Chat