BAB1020 - Type Bab Circuit BRKR 1P, 20AMP 120/240V, 10, 000AIC,

Eaton

  • $49.21 (Each)
  • $49.21 (Each)

  • $1,181.04 (Per 24)

In-Stock: 72 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB1020
Manufacturer
Eaton
Manufacturer's Part Number
BAB1020
Description
Type Bab Circuit BRKR 1P, 20AMP 120/240V, 10, 000AIC,
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.7 In Overall Length, 1.2 In Overall Width, 2 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301203 / 00786679301203
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.21 (Each)
Standard Packaging
$1,181.04 (Per 24)
Stock Availability
Nacogdoches
72 (Check another store)
All Stores
14,286
Resources
Images
 
 
BAB1020 - Small Image
 
BAB1020 - Large Image
 
BAB1020 - Large Image
 
BAB1020 - Large Image
 
BAB1020 - Video
Attachments
 
 
BAB1020 - Specification Sheet
Brochures
 
 
BAB1020 - Brochure
Other Links
 
 
BAB1020 - Other
 
BAB1020 - Other
 
BAB1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
3.7 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V ac, 4.8 in Overall Height, 3.7 in Overall Length, 1.2 in Overall Width, 2 lb
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC
Description
TYPE BAB CIRCUIT BRKR 1P,20AMP 120/240V,10,000AIC,
Special Features
Bolt-on mountingHigh intensity discharge
extra long description
ETN BAB1020 BAB 1P,20AMP, 120/240V,
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Mounting Type
Bolt-On
Overall Height
4.8 in
Overall Width
1.2 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
media
Yes
dimensions
3.0000 IN X 1.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB1020
GTIN
00786679301203
UPC
786679301203
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight
2 lb
Weight per each
2.9
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,286

Location search:

A-L

Location Stock Available
Andrews
4 View Store
Arlington Branch
198 View Store
Athens
37 View Store
Avondale
29 View Store
Bartlesville
14 View Store
Bastrop
5 View Store
Baytown
54 View Store
Benton
23 View Store
Bentonville
14 View Store
Big Spring
12 View Store
Borger
6 View Store
Bridgeport
27 View Store
Brownsville
50 View Store
Brownwood
5 View Store
Bryan
89 View Store
Burleson
22 View Store
Carlsbad
8 View Store
Cedar Park
40 View Store
Centennial
92 View Store
Cleburne
32 View Store
Clovis
12 View Store
Colorado Springs
50 View Store
Conway
254 View Store
Cookeville
15 View Store
Corsicana
3 View Store
Covington
63 View Store
Dallas
368 View Store
Deer Valley
41 View Store
Denton
37 View Store
Dodge City
5 View Store
Doraville
66 View Store
Dripping Springs
13 View Store
Dumas
24 View Store
Durant
24 View Store
Edmond
23 View Store
El Dorado
27 View Store
Enid
13 View Store
Ennis
112 View Store
Fayetteville
10 View Store
Forney
29 View Store
Fort Collins
58 View Store
Fort Smith
38 View Store
Fort Stockton
16 View Store
Ft. Worth
207 View Store
Gainesville
3 View Store
Galena Park
114 View Store
Galveston
3 View Store
Georgetown
23 View Store
Gilbert
24 View Store
Gonzales
27 View Store
Gonzales
13 View Store
Granbury
1 View Store
Greenville
37 View Store
Harlingen
37 View Store
Hereford
3 View Store
Hobbs
6 View Store
Hope
1 View Store
Hot Springs
13 View Store
Humble
25 View Store
Huntsville
7 View Store
Hutchinson
35 View Store
Jonesboro
51 View Store
Kansas City - North
41 View Store
Katy
77 View Store
Kenedy
7 View Store
Kerrville
4 View Store
Kilgore
23 View Store
Killeen
46 View Store
Lafayette
27 View Store
Lancaster
35 View Store
Laredo
8 View Store
Lawrence
48 View Store
Lawton
35 View Store
League City
17 View Store
Lee's Summit
6 View Store
Leesville
4 View Store

M-Z

Location Stock Available
Mansfield
20 View Store
Marble Falls
7 View Store
Marietta
48 View Store
Marshall
4 View Store
McKinney
45 View Store
Mesa
37 View Store
Midland
42 View Store
Midwest City
6 View Store
Mineral Wells
40 View Store
Monroe
4 View Store
Moore
26 View Store
Mt. Pleasant
1 View Store
N Little Rock
7 View Store
N. San Antonio
3 View Store
Nashville
88 View Store
Natchitoches
45 View Store
NE Wichita
10 View Store
New Braunfels
58 View Store
New Orleans
71 View Store
Newnan
41 View Store
North Austin
33 View Store
North Fort Worth
13 View Store
Pampa
10 View Store
Paris
52 View Store
Pearland
70 View Store
Pearsall
8 View Store
Pecos
4 View Store
Pine Bluff
17 View Store
Pineville
5 View Store
Plainview
8 View Store
Plano
39 View Store
Pleasanton
37 View Store
Prescott Valley
43 View Store
Prosper
8 View Store
Pryor
19 View Store
Rockwall
60 View Store
Rogers
58 View Store
Rome
20 View Store
Roswell
25 View Store
Round Rock
27 View Store
Russellville
68 View Store
Ruston
3 View Store
Salina
5 View Store
San Angelo
41 View Store
San Antonio
33 View Store
San Marcos
97 View Store
Searcy
40 View Store
Shawnee
15 View Store
Sherman
17 View Store
Shreveport
8 View Store
Siloam Springs
14 View Store
South Austin
56 View Store
Spring
39 View Store
Stafford
327 View Store
Stephenville
26 View Store
Stillwater
9 View Store
Stockbridge
29 View Store
Sulphur
19 View Store
Sulphur Springs
75 View Store
Sweetwater
17 View Store
Temple
31 View Store
Terrell
48 View Store
Tomball
49 View Store
Tucson
189 View Store
Uvalde
6 View Store
Vidalia
6 View Store
Waco
35 View Store
Waxahachie
22 View Store
Weatherford
3 View Store
West Dallas
14 View Store
West Ft. Worth
54 View Store
Wichita Falls
18 View Store
Yukon
19 View Store

* All prices subject to change.

Begin Live Chat