FD3030 - Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480

Eaton

  • $927.80 (Each)
  • $927.80 (Each)

In-Stock: 0 available locally (Bryan, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD3030
Manufacturer
Eaton
Manufacturer's Part Number
FD3030
Description
Type FD BRKR 3P 30A 600VAC Max 18K Aic- 35KA @ 480
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305652 / 00786679305652
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$927.80 (Each)
Stock Availability
Bryan
0 (Find nearest stock)
Houston RDC
0
All Stores
4
Resources
Images
 
 
FD3030 - Small Image
 
FD3030 - Large Image
 
FD3030 - Large Image
 
FD3030 - Large Image
 
FD3030 - Video
Attachments
 
 
FD3030 - Specification Sheet
Brochures
 
 
FD3030 - Brochure
Other Links
 
 
FD3030 - Other
 
FD3030 - Other
 
FD3030 - Other
 
FD3030 - Other
 
FD3030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE FD BRKR 3P 30A 600VAC MAX 18K AIC- 35KA @ 480
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
FD CB 3P 30A 600VAC Max 18KAIC; 35ka
extra long description
ETN FD3030 FD CB 3P 30A 600VAC MAX
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 30 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD3030
GTIN
00786679305652
UPC
786679305652
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store

A-L

Location Stock Available
Conway
1 View Store
Fort Collins
1 View Store

M-Z

Location Stock Available
Marble Falls
1 View Store

* All prices subject to change.

Begin Live Chat