BAB1020S - Bab BRKR 1P 20A Max 240V Max 10K Aic

Eaton

  • $283.84 (Each)
  • $283.84 (Each)

  • $3,406.08 (Per 12)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB1020S
Manufacturer
Eaton
Manufacturer's Part Number
BAB1020S
Description
Bab BRKR 1P 20A Max 240V Max 10K Aic
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q7, Bab, 24/48 VDC Shunt Trip
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679509609 / 00786679509609
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.84 (Each)
Standard Packaging
$3,406.08 (Per 12)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
2
All Stores
220
Resources
Images
 
 
BAB1020S - Small Image
 
BAB1020S - Large Image
 
BAB1020S - Large Image
 
BAB1020S - Large Image
 
BAB1020S - Video
Attachments
 
 
BAB1020S - Specification Sheet
Brochures
 
 
BAB1020S - Brochure
Other Links
 
 
BAB1020S - Other
 
BAB1020S - Other
 
BAB1020S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
BAB BRKR 1P 20A MAX 240V MAX 10K AIC
Product Type
Bab Breaker 1P 20A Max 240V Max 10K Aic
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,20 A,10 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q7,BAB,24/48 Vdc Shunt trip
Special Features
Bolt-on mounting
extra long description
ETN BAB1020S BAB BREAKER 1P 20A MAX
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Additional Information
dimensions
3.9000 IN X 2.2000 IN X 4.8000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
BAB1020S
Brand
Eaton
GTIN
00786679509609
UPC
786679509609
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat