C25BNB240B - Compact 2P 40A Cont SCR Term Quad QC 240VAC Coil

Eaton

  • $114.26 (Each)
  • $114.26 (Each)

  • $5,713.00 (Per 50)

In-Stock: 0 available locally (Vidalia, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25BNB240B
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB240B
Description
Compact 2P 40A Cont SCR Term Quad QC 240VAC Coil
Eaton Definite Purpose Contactor, Quick, 40A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 40A, Contactor, Two-Pole, 50A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116082 / 00786685116082
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.26 (Each)
Standard Packaging
$5,713.00 (Per 50)
Stock Availability
Vidalia
0 (Find nearest stock)
Alexandria
0
All Stores
42
Resources
Images
 
 
C25BNB240B - Small Image
 
C25BNB240B - Large Image
Attachments
 
 
C25BNB240B - Specification Sheet
Other Links
 
 
C25BNB240B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Product Type
Compct 2P 40A Cont SCR TRM 4QC 240vcoil
extra long description
ETN C25BNB240B COMPCT 2P 40A CONT S
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
COMPACT 2P 40A CONT SCR TERM QUAD QC 240VAC COIL
Long Description
Eaton definite purpose contactor, Quick, 40A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Compact, two-pole, 40A, Contactor, Two-pole, 50A, Binding head screw and quick connect terminals (side-by-side), Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNB240B
GTIN
00786685116082
UPC
786685116082
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL Recognized,CSA Certified,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
39 View Store

A-L

Location Stock Available
Kerrville
1 View Store
Laredo
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat