TRL07 - Timing Relay-Programmable 7-Function SPDT 24-240V

Eaton

  • $90.14 (Each)
  • $90.14 (Each)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRL07
Manufacturer
Eaton
Manufacturer's Part Number
TRL07
Description
Timing Relay-Programmable 7-Function SPDT 24-240V
Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 24-240 Vac/DC Input Voltage, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
786685313580 / 00786685313580
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.14 (Each)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
TRL07 - Small Image
 
TRL07 - Large Image
 
TRL07 - Large Image
 
TRL07 - Large Image
Attachments
 
 
TRL07 - Specification Sheet
Other Links
 
 
TRL07 - Other
 
TRL07 - Other
 
TRL07 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TIMING RELAY-PROGRAMMABLE 7-FUNCTION SPDT 24-240V
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
Product Type
Timing RL-Prog, 7-Function, SPDT, 24-240V
extra long description
ETN TRL07 TIMING RL-PROG,7-FUNCTION
Long Description
Eaton 7-function Universal TR Series Timing Relay, style terminals, 0.05 seconds-100 hours time delay, 24-240 Vac/dc input voltage, Compact DIN rail mount, SPDT contact configuration, IP40 enclosure
Additional Information
dimensions
2.5600 IN X 0.6900 IN X 3.4300 IN
Contact Configuration
SPDT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
TRL07
GTIN
00786685313580
UPC
786685313580
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Timing relay
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,CE Marked,TUV
Mounting
Compact DIN rail
Application
Elec Assemblies, Panels & EOEM - Control Panels for Machines
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
5 View Store
Oklahoma City
6 View Store

A-L

Location Stock Available
Edmond
2 View Store
Lawton
1 View Store

* All prices subject to change.

Begin Live Chat