D1RF1A - Ice Cube Relay SPDT 15A 120VAC Coil

Eaton

  • $24.98 (Each)
  • $24.98 (Each)

In-Stock: 0 available locally (N Little Rock, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D1RF1A
Manufacturer
Eaton
Manufacturer's Part Number
D1RF1A
Description
Ice Cube Relay SPDT 15A 120VAC Coil
Eaton General-Purpose Relay, Ice Cube Relay, SPDT, 15A, 120VAC Coil, Ice Cube Relay, SPDT, 15A, 120VAC Coil
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930688 / 00786685930688
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.98 (Each)
Stock Availability
N Little Rock
0 (Find nearest stock)
Little Rock
0
All Stores
15
Resources
Images
 
 
D1RF1A - Small Image
 
D1RF1A - Large Image
Attachments
 
 
D1RF1A - Specification Sheet
Other Links
 
 
D1RF1A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ICE CUBE RELAY SPDT 15A 120VAC COIL
Product Type
Ice Cube Relay, SPDT, 15A, 120VAC Coil
extra long description
ETN D1RF1A ICE CUBE RELAY, SPDT, 15
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, ICE CUBE RELAY, SPDT, 15A, 120VAC COIL, ICE CUBE RELAY, SPDT, 15A, 120VAC COIL
Additional Information
dimensions
2.0000 IN X 1.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
D1RF1A
Brand
Eaton
GTIN
00786685930688
UPC
786685930688
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat