CHP32E225X6 - CH Pon Loadcntr 225A Convertible W/ Lugs 32 Spaces

Eaton

  • $549.88 (Each)
  • $549.88 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP32E225X6
Manufacturer
Eaton
Manufacturer's Part Number
CHP32E225X6
Description
CH Pon Loadcntr 225A Convertible W/ Lugs 32 Spaces
Eaton CH 3/4-Ineaton CH Loadcenter, 225A, Convertible W/ Lugs, 32 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055189 / 00786689055189
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$549.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
CHP32E225X6 - Small Image
 
CHP32E225X6 - Large Image
 
CHP32E225X6 - Large Image
 
CHP32E225X6 - Large Image
 
CHP32E225X6 - Large Image
 
CHP32E225X6 - Video
Attachments
 
 
CHP32E225X6 - Specification Sheet
Brochures
 
 
CHP32E225X6 - Brochure
Other Links
 
 
CHP32E225X6 - Other
 
CHP32E225X6 - Other
 
CHP32E225X6 - Other
 
CHP32E225X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
interrupt rating
25
amperage rating
225
Wattage
Single-pole
Cover Type
X6
Dimensions and Weight
Width
14.31
Height
3.88
Depth
34.12
Size
X6
Descriptions
Description
CH PON LOADCNTR 225A CONVERTIBLE W/ LUGS 32 SPACES
Product Type
CH Pon LC, 225A, Conv W/ Lugs, 32SP
extra long description
ETN CHP32E225X6 CH PON LC, 225A, CO
Long Description
Eaton CH 3/4-inEaton CH loadcenter, 225A, convertible w/ lugs, 32 spaces
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
32
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP32E225X6
Brand
Eaton
GTIN
00786689055189
UPC
786689055189
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
5 View Store
Austin RDC
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
2 View Store

* All prices subject to change.

Begin Live Chat