V5741 - 5700 1.37" Deep SW and Rec Box Iv

Wiremold

  • $13.11 (Each)
  • $13.11 (Each)

  • $1,310.74 (Per 100)

In-Stock: 0 available locally (Lufkin, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5741
Manufacturer
Wiremold
Manufacturer's Part Number
V5741
Description
5700 1.37" Deep SW and Rec Box Iv
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070460 / 0786776070460 / 00786776070460
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.11 (Each)
Carton
$13.11 (Each)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
71
Resources
Images
 
 
V5741 - Large Image
 
V5741 - Small Image
Attachments
 
 
V5741 - Specification Sheet
Brochures
 
 
V5741 - Brochure
Other Links
 
 
V5741 - Other
 
V5741 - Other
 
V5741 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
5700 1.37" DEEP SW AND REC BOX IV
Product Type
5700 1.37IN Deep SW and Rec Box Iv
extra long description
WM V5741 5700 1.37IN DEEP SW AND RE
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5741
GTIN
00786776070460
UPC
786776070460
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
standard
UL, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 71

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
NE Wichita
2 View Store

* All prices subject to change.

Begin Live Chat