V5745 - STL Comb Dev Box Iv

Wiremold

  • $12.65 (Each)
  • $12.65 (Each)

  • $1,264.74 (Per 100)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5745
Manufacturer
Wiremold
Manufacturer's Part Number
V5745
Description
STL Comb Dev Box Iv
Combination Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/4 In Width, 4-5/8 In Height, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070514 / 0786776070514 / 00786776070514
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.65 (Each)
Carton
$12.65 (Each)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
1
All Stores
40
Resources
Images
 
 
V5745 - Large Image
 
V5745 - Small Image
 
V5745 - Large Image
Attachments
 
 
V5745 - Specification Sheet
Brochures
 
 
V5745 - Brochure
Other Links
 
 
V5745 - Other
 
V5745 - Other
 
V5745 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-7/8 in;73 mm
Width
1-3/4 in;44 mm
Height
4-5/8 in;117 mm
Descriptions
Product Type
Combination Device Box
Long Description
Combination Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 1-3/4 in Width, 4-5/8 in Height, 0.6 lb/EA
Short Description
Combination Device Box, Steel, Ivory, Scuffcoat
extra long description
WM V5745 STL COMB DEV BOX IVORY
Description
STL COMB DEV BOX IV
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Made in USA
yes
for use with
V500/V700 Series One Piece Steel Surface Raceway
Cable Type
Communication;Power;Data;Audio;Video
Standards Met
UL Listed;cUL Listed
package quantity
2 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5745
GTIN
00786776070514
UPC
786776070514
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Connecting Surface Runs of 1/2 in, 12.7 mm Conduit
standard
ROHS, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat