G3001 - Galv STL Coupling 3000

Wiremold

  • $4.47 (Each)
  • $4.47 (Each)

  • $22.35 (Per 5)

  • $447.03 (Per 100)

In-Stock: 0 available locally (Bastrop, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G3001
Manufacturer
Wiremold
Manufacturer's Part Number
G3001
Description
Galv STL Coupling 3000
<P>Joins Lengths Of 3000 Series Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776085273 / 0786776085273 / 00786776085273
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.47 (Each)
Carton
$22.35 (Per 5)
Stock Availability
Bastrop
0 (Find nearest stock)
Austin RDC
0
All Stores
14
Resources
Images
 
 
G3001 - Large Image
 
G3001 - Small Image
Brochures
 
 
G3001 - Brochure
Other Links
 
 
G3001 - Other
 
G3001 - Other
 
G3001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
GALV STL COUPLING 3000
extra long description
WM G3001 GALV STL COUPLING 3000
Product Type
Galv STL Coupling 3000
Long Description
<p>Joins lengths of 3000 Series Raceway.</p>
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G3001
Brand
WIREMOLD
GTIN
00786776085273
UPC
786776085273
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.11
Carton
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
5 View Store

A-L

Location Stock Available
Dallas
4 View Store
Humble
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat