718WH - STL Ext. Elbow 700 WH

Wiremold

  • $3.61 (Each)
  • $3.61 (Each)

In-Stock: 0 available locally (Bentonville, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
718WH
Manufacturer
Wiremold
Manufacturer's Part Number
718WH
Description
STL Ext. Elbow 700 WH
<P>Outside Right Angle Turns.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776562781 / 0786776562781 / 00786776562781
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.61 (Each)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
3
Resources
Images
 
 
718WH - Large Image
 
718WH - Small Image
Brochures
 
 
718WH - Brochure
Other Links
 
 
718WH - Other
 
718WH - Other
 
718WH - Other
 
718WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Descriptions
Long Description
<p>Outside right angle turns.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Description
STL EXT. ELBOW 700 WH
Product Type
STL Ext. Elbow 700 White
extra long description
WM 718WH STL EXT. ELBOW 700 WHITE
Features
<p>Outside right angle turns.</p>
Short Description
700 Outside Elbow Fitting
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
718WH
Brand
WIREMOLD
GTIN
00786776562781
UPC
786776562781
Taxonomies, Classifications, and Categories
Type
FITTING
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
USMCA, ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat