Add More Items
View All Quick Selects
Below you can add an image for '7873RAC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range #6 Awg, Copper, Tin Plated, 200 Pack
$157.96
Per 100
Phone W73P Viop Sip Dect Handset
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
30A 3P Starter Nema1
$8,846.00
Manual Control Switch 3POLE 60AMP 600volt
$247.84
Selecta; Relay Socket; Number Of Pins: 11 Pin Octal; Mounting: Track/Surface, Din Rail; Voltage Rating: 300 V; Amperage Rating: 10 Amp; Terminal Type: Pressure Clamp Screws; Poles and Throws: 3PDT; Size: 250 In Length X 1.220 In Height X 1.690 In Width
$17.64
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
00019813031491|0019813|019813031491|01981303149|03149|FXLED78T|Flexflood 78W Cool TR Bronze|Rab FXLED78T|Rab Lighting FXLED78T|Rablighting FXLED78T|20332779
$691.31
The 777-P2 Three-Phase Current and Voltage Monitor Provides Motor Protection With Input Voltage From 200–480 V Ac and Motor Full Load Ampere Range As Follows: 2–20 A (Looped Conductors Required): 20–90 A (Direct); 90–800 A (External CTS Required).
$1,535.52
5/8X10 DBL Upset
$28.23
Anti-Rattle Support
$111.96
00019813031552|0019813|019813031552|01981303155|03155|FXLED78SF|Flexflood 78W Cool SF Bronze|Rab FXLED78SF|Rab Lighting FXLED78SF|Rablighting FXLED78SF|20332780
$717.08
Garage Lights 8963 Lumens Gled 78W 5000K White
$1,002.04
36X73 Box and Door
$1,500.00
On Off - DPST - Nickel .250 Quikconnect Bat Toggle Switch
$13.61
Three Pole, Three Phase Ac Manual Motor Controller, Suitable As Motor Disconnect - 10KA @ 600VAC, 30A Max. Class J Fuse.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$86.62
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
$38.11
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 120V Coil, 2770 Ohms Resistance, Plug-In Terminal, 3PDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
$33.14
20
Popularity
Default