777211 - Indicator Light, Green, 125V, Raised

Ideal

  • $10.74 (Each)
  • $10.74 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
777211
Manufacturer
Ideal
Manufacturer's Part Number
777211
Description
Indicator Light, Green, 125V, Raised
Ideal, Indicator Light, Raised, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 Milamp Max, Color: Green Lens, Average Life: 15000 HR, Mounting: 1/2 In Diameter, Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C, Bezel: 0.100 In Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens and Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 In Wire Leads, Lamp Height: 0.200 In
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
39121534 - Indicator or pilot lights
UPC/EAN/GTIN
783250606146 / 0783250606146 / 00783250606146
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.74 (Each)
Stock Availability
Monroe
0
West Monroe
0
All Stores
0
Resources
Images
 
 
777211 - Small Image
 
777211 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1/3
Voltage Rating
125
amperage rating
2
Material, Color, and Finish
Color
Green Lens
Descriptions
extra long description
IDEAL 777211 Indicator Light,Ideal,
Product Type
Indicator Light, Ideal, Raised, Csa, Ul Listed, Vde Certified, 1/3
Features
Nylon body with raised transparent polycarbonate lens and stainless steel bezel, 94V-2 flammability rating1/2 in. mounting diameterLamp voltage is AC/DCOperating Temperature: -- Nylon Body: 140°C -- Polycarbonate lens: 135°C
Description
INDICATOR LIGHT, GREEN, 125V, RAISED
Long Description
IDEAL, Indicator Light, Raised, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Green Lens, Average Life: 15000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN
Special Features
1/2 IN Mounting Diameter;Bezel: 0.100 IN Height;Features: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, 94V-2 Flammability Rating;Flammability Rating: 94V-2;Lamp Height: 0.200 IN;Lamp Type: Neon;Lamp Voltage Is AC/DC;Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel;Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate lens: 135 DEG C;Termination Style: 6 IN Wire Leads
Additional Information
average life
15000
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
777211
GTIN
00783250606146
UPC
783250606146
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
RAISED
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 IN Diameter
standard
CSA, UL Listed, VDE Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 777211.
Jump To:

Similar Items

Similar items are close alternatives to 777211, though they may not be 100% alike.

Indicator Light,Ideal,Raised,CSA,UL Listed,VDE Certified,1/3
  • MFR Part #: 777111
  • GTIN: 00783250606122
  • Manufacturer: IDEAL
IND LIGHT,AMBER,125V,RAISE
  • MFR Part #: 777311
  • GTIN: 00783250606160
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 777211 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK162-2 Burndy n/a
777211 Ideal Industries 783250606146
70323 Morris 00601986703239
79740LW NSi Industries 00662381797407
SL53213-6 SELECTOR SWITCH n/a

* All prices subject to change.

Begin Live Chat