Add More Items
View All Quick Selects
Below you can add an image for '80011800351' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Total Availability: In Stock
Check local availability
Book Price
$68.56
Each
Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB
$299.99
Per 100 Feet
Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch
$778.89
Per 100
<P>800 Series Wire Clips. For Holding Conductors In Place.</P>
$0.52
The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.
$3.25
Per Foot
4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$90.06
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$1,574.52
00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$312.20
Algo 8180 Audio Alerter
$593.51
Power Block
$132.57
1-1/2IN Eg Beam Clamp Assembled
$368.58
5600080
$226.67
2-1/2IN Eg Beam Clamp Assembled
$441.45
Yealink CP935W Conference Voip Phone
$705.32
2IN Eg Beam Clamp Assembled
$389.31
3IN Eg Beam Clamp Assembled
$492.18
Aluminum Mechanical Lug, Conductor Range 800-300, 2 Ports, 1 Hole, 5/8IN Bolt Size, Tin Plated, Ul, Csa
$25,838.33
FA35 3 1/2" PVC Female Adpt Kraloy
$723.72
Eaton Main Circuit Breaker, 800 A, Nema 3R, Single Phase, Three Wire, 120/240 V, Compression Lug Pads
$10,905.09
Eaton Main Circuit Breaker, 800 A, Nema 3R, Single Phase, Three Wire, 120/240 V
$8,862.87
20
Popularity
Default