Add More Items
View All Quick Selects
Below you can add an image for '800246173441' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Total Availability: In Stock
Check local availability
Book Price
$68.56
Each
Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB
$299.99
Per 100 Feet
Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch
$778.89
Per 100
<P>800 Series Wire Clips. For Holding Conductors In Place.</P>
$0.52
4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$90.06
The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.
$3.25
Per Foot
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
$1,574.52
8841 Phone
$200.00
F34/CX41/WM/Eco-T8-SPP New Technical Lamps
$5.61
Electrician Tool Set, 14 Pieces, D203-8 (Long Nose Plier), D213-9NETP (Cutting and Tap Pulling Plier), D248-8 (Diagonal Cutting Plier), D502-10 (Pump Plier), 603-3 (Phillips Screwdriver), 603-4B (Wire Bending Phillips Screwdriver), 605-4 (Cabinet Tip Screwdriver), 605-6 (Cabinet Tip Screwdriver), 9.6 LB
$312.65
Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width
$104.90
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 4000K, 80 Cri
$3.52
E34, 30.5 MM, Corrosion Resistant, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, Led, Full Voltage Light Unit, 1NO-1NC, 24 Vac/DC Light Unit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$492.77
00662276424142|0662276|662276424142|66227642414|42414|VMV7L/UNV34|Led LT Less Mount Module 7000 Lumens 480V|Crouse Hinds VMV7L/UNV34|Crouse VMV7L/UNV34|Crouse-Hinds Company VMV7L/UNV34|Crousehinds VMV7L/UNV34|Crouse-Hinds VMV7L/UNV34|Eaton Crouse-Hinds VMV7L/UNV34|Eaton VMV7L/UNV34|Eeton Crouse-Hinds VMV7L/UNV34|20332918
$4,050.33
3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.
$109.82
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 12" Length, 24" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$4,781.96
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$37.12
8 Watt Led A19 Lamp - Clear Medium Base 4000K 90 Cri 120 Volts
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$5.56
Cantex 5163417 Is A 1 In. Ez Flex Ent Threaded Terminal Adapter Used to Join Ez Flex Electrical Nonmetallic Tubing to Ent Box or Fitting Containing A Round Opening to Accept A Male Thread and Lock Nut
$550.55
20
Popularity
Default