Search Results for "80401"

1-20 of 1292
LBL4W6500LM80401 - Lithonia Lighting - Acuity

LBL4W 6500LM 80CRI 40K MIN10 GZT Mvolt

  • MFR Part #: LBL4W 6500LM 80CRI 40K MIN10 G
  • Total Availability: 49
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 ($340.20) ·
LBL4W6500LM80401 - Lithonia Lighting - Acuity

Total Availability: In Stock

250401PR0 - Ge Current, A Daintree Company

R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB

  • MFR Part #: 250R40/1/PRO
  • Total Availability: 1
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 12 ($95.28) ·
250401PR0 - Ge By Current Lamps

Total Availability: In Stock

Looking for stores near zip code 80401?

Browse locations near you.

80PVC1 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight

  • MFR Part #: A53BA12
  • Nacogdoches Availability: 1,270 Feet
  • Total Availability: 153,890 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($9.25) · 3,600 Feet ($3,328.56) ·
80PVC1 - PVC

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CP40 - Arlington

Box Cover, White, CP40 Model, Round, 4.75 In Diameter, Ceiling Mount, 0.094 LB

  • MFR Part #: CP40
  • Total Availability: 306
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 50 ($139.44) ·
CP40 - Arlington Industries

Total Availability: In Stock

LED80HIDR8000840 - Ledvance LLC

80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.

  • MFR Part #: LED/80/HIDR/8000/840/74041
  • Available from manufacturer.
  • Manufacturer: Ledvance LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($935.92) ·
LED80HIDR8000840 - Sylvania-Ledvance

Total Availability: Available from manufacturer.

ZA4080 - Abb

Replacement 230-240V 60 HZ Coil For A26 Through A40, A26N1 and UA26 Across The Line Contactors

  • MFR Part #: ZA40-80
  • Total Availability: 2
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 48 ($1,706.40) ·
ZA4080 - Industrial Connections &

Total Availability: In Stock

UL401BC - Wiremold

UL401BC Includes Eight Outlets In A Rugged Gray Aluminum Housing. Delivers 15A With A Lighted Switch. Includes 6FT 14/3 Black SJT Cord With A Nema 5-15 Plug.

  • MFR Part #: UL401BC
  • Total Availability: 19
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($139.74) ·
UL401BC - Wiremold

Total Availability: In Stock

BR4080BQN200 - Eaton

BR Loadcenter, 200A CSR Main Breaker, 40 Spaces/80 Circuits, 120/240V, Aluminum Bus, L1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration

  • MFR Part #: BR4080BQN200
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($468.53) ·
BR4080BQN200 - Eaton Corp

Total Availability:

F40D865 - Osram Sylvania

Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies

  • MFR Part #: F40/D865
  • Manufacturer: Osram Sylvania
  • Find: Similar Items
  • Pkg Sizes: 30 ($344.70) ·
F40D865 - Sylvania-Ledvance

Total Availability:

804ELL90 - PVC & Accessories

Cantex 5121061 Is A 4 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

  • MFR Part #: 5121061
  • Total Availability: 377
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($799.39) ·
804ELL90 - PVC & Accessories

Total Availability: In Stock

A40301084 - Abb

3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact

  • MFR Part #: A40-30-10-84
  • Total Availability: 14
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 24 ($29,119.44) ·
A40301084 - Industrial Connections &

Total Availability: In Stock

250R401 - Ge Current, A Daintree Company

Gel 250R40/1-6PK-120 37770 Incand

  • MFR Part #: 250R40/1-6PK-120
  • Total Availability: 232
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 30 ($370.80) ·
250R401 - Ge By Current Lamps

Total Availability: In Stock

MCND401B - Universal Security Instruments

00042741204019|0042741|042741204019|04274120401|20401|MCND401B|Plug-In 120 Volt Ac/DC Carbon Monoxide + N. Gas Alarm, M Series, Display Screen|Univ MCND401B|Us I Electrick MCND401B|Usi Ele MCND401B|Usi Electric MCND401B|Usie MCND401B

  • MFR Part #: MCND401B
  • Total Availability: 1
  • Manufacturer: Universal Security Instruments
  • Find: Similar Items
  • Pkg Sizes: 6 ($382.26) ·
MCND401B - Feit Electric

Total Availability: In Stock

80PVC4 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 3.737 In Conduit Inner Diameter, 4.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 570 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 4 In Trade Size, 0.337 In Wall Thickness, 2.863 LB Weight

  • MFR Part #: A53EA12
  • Nacogdoches Availability: 190 Feet
  • Total Availability: 44,950 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($57.62) · 570 Feet ($3,284.28) ·
80PVC4 - PVC

Available now at Nacogdoches: In Stock

Total Availability: In Stock

BR4012827DIM - Rab Lighting Inc

Reflectors 1100 Lumens BR40 12W 80CRI 2700K Dimmable

  • MFR Part #: BR40-12-827-DIM
  • Total Availability: 2
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.40) ·
BR4012827DIM - Rab Lighting

Total Availability: In Stock

80PVC3X20 - PVC

3 In X 20 FT PVC Schedule 80 Conduit, Belled End

  • MFR Part #: A53DA42
  • Total Availability: 7,620 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($72.36) · 1,760 Feet ($6,367.33) ·
80PVC3X20 - PVC

Total Availability: In Stock

61840 - Ledvance LLC

OBS61840 WALPAKN5A, NC 120W, 120 277V, 0 10V Dim, 80+Cri, CCT Selectable, W/Photocontrol, Bronze Painted, Large Housing

  • MFR Part #: WALPAKN5B/0120UNVD8SC2/BZ/P/61
  • Total Availability: 3
  • Manufacturer: Ledvance LLC
  • Find: Similar Items
  • Pkg Sizes: 1 ($192.37) ·
61840 - Sylvania-Ledvance

Total Availability: In Stock

80PVC6 - PVC

6 In X 10 FT PVC Schedule 80 Conduit, Belled End

  • MFR Part #: A53GA12
  • Total Availability: 1,200 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($119.05) · 260 Feet ($3,095.30) ·
80PVC6 - PVC

Total Availability: In Stock

80PVC3 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.300 In Wall Thickness, 1.959 LB Weight

  • MFR Part #: A53DA12
  • Nacogdoches Availability: 240 Feet
  • Total Availability: 61,710 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($36.18) · 880 Feet ($3,183.66) ·
80PVC3 - PVC

Available now at Nacogdoches: In Stock

Total Availability: In Stock

P200SCH40 - PET

2" SCH40 Petroduct W/Tape

  • MFR Part #: N/A
  • Total Availability: 5,000
P200SCH40 - Petroflex N.A. Inc.

Total Availability: In Stock

MFR Part #:
LBL4W 6500LM 80CRI 40K MIN10 G
Manufacturer:
Lithonia Lighting - Acuity
Local Availability:
Out Of Stock
Total Availability:
49 Each
Pkg Sizes:
1 Each ($340.20)
250401PR0 - Ge Current, A Daintree Company

R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB

MFR Part #:
250R40/1/PRO
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
12 Each ($95.28)
80PVC1 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight

MFR Part #:
A53BA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
153,890 Feet
Pkg Sizes:
10 Feet ($9.25)
3,600 Feet ($3,328.56)

Looking for stores near zip code 80401?

Browse locations near you.

CP40 - Arlington

Box Cover, White, CP40 Model, Round, 4.75 In Diameter, Ceiling Mount, 0.094 LB

MFR Part #:
CP40
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
306 Each
Pkg Sizes:
50 Each ($139.44)
LED80HIDR8000840 - Ledvance LLC

80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.

MFR Part #:
LED/80/HIDR/8000/840/74041
Manufacturer:
Ledvance LLC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
4 Each ($935.92)
ZA4080 - Abb

Replacement 230-240V 60 HZ Coil For A26 Through A40, A26N1 and UA26 Across The Line Contactors

MFR Part #:
ZA40-80
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
48 Each ($1,706.40)
UL401BC - Wiremold

UL401BC Includes Eight Outlets In A Rugged Gray Aluminum Housing. Delivers 15A With A Lighted Switch. Includes 6FT 14/3 Black SJT Cord With A Nema 5-15 Plug.

MFR Part #:
UL401BC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($139.74)
BR4080BQN200 - Eaton

BR Loadcenter, 200A CSR Main Breaker, 40 Spaces/80 Circuits, 120/240V, Aluminum Bus, L1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration

MFR Part #:
BR4080BQN200
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($468.53)
F40D865 - Osram Sylvania

Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies

MFR Part #:
F40/D865
Manufacturer:
Osram Sylvania
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
30 Each ($344.70)
804ELL90 - PVC & Accessories

Cantex 5121061 Is A 4 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

MFR Part #:
5121061
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
377 Each
Pkg Sizes:
10 Each ($799.39)
A40301084 - Abb

3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact

MFR Part #:
A40-30-10-84
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
24 Each ($29,119.44)
250R401 - Ge Current, A Daintree Company

Gel 250R40/1-6PK-120 37770 Incand

MFR Part #:
250R40/1-6PK-120
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
232 Each
Pkg Sizes:
30 Each ($370.80)
MCND401B - Universal Security Instruments

00042741204019|0042741|042741204019|04274120401|20401|MCND401B|Plug-In 120 Volt Ac/DC Carbon Monoxide + N. Gas Alarm, M Series, Display Screen|Univ MCND401B|Us I Electrick MCND401B|Usi Ele MCND401B|Usi Electric MCND401B|Usie MCND401B

MFR Part #:
MCND401B
Manufacturer:
Universal Security Instruments
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
6 Each ($382.26)
80PVC4 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 3.737 In Conduit Inner Diameter, 4.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 570 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 4 In Trade Size, 0.337 In Wall Thickness, 2.863 LB Weight

MFR Part #:
A53EA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
44,950 Feet
Pkg Sizes:
10 Feet ($57.62)
570 Feet ($3,284.28)
BR4012827DIM - Rab Lighting Inc

Reflectors 1100 Lumens BR40 12W 80CRI 2700K Dimmable

MFR Part #:
BR40-12-827-DIM
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($12.40)
80PVC3X20 - PVC

3 In X 20 FT PVC Schedule 80 Conduit, Belled End

MFR Part #:
A53DA42
Manufacturer:
PVC
Local Availability:
Out Of Stock
Total Availability:
7,620 Feet
Pkg Sizes:
20 Feet ($72.36)
1,760 Feet ($6,367.33)
61840 - Ledvance LLC

OBS61840 WALPAKN5A, NC 120W, 120 277V, 0 10V Dim, 80+Cri, CCT Selectable, W/Photocontrol, Bronze Painted, Large Housing

MFR Part #:
WALPAKN5B/0120UNVD8SC2/BZ/P/61
Manufacturer:
Ledvance LLC
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($192.37)
80PVC6 - PVC

6 In X 10 FT PVC Schedule 80 Conduit, Belled End

MFR Part #:
A53GA12
Manufacturer:
PVC
Local Availability:
Out Of Stock
Total Availability:
1,200 Feet
Pkg Sizes:
10 Feet ($119.05)
260 Feet ($3,095.30)
80PVC3 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.300 In Wall Thickness, 1.959 LB Weight

MFR Part #:
A53DA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
61,710 Feet
Pkg Sizes:
10 Feet ($36.18)
880 Feet ($3,183.66)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
5,000 Each
Pkg Sizes:
1 Each ($1.33)

Begin Live Chat