Search Results for "80401-I"

1-20 of 1502
250401PR0 - Ge Current, A Daintree Company

R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB

  • MFR Part #: 250R40/1/PRO
  • Total Availability: 1
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 12 ($95.28) ·
250401PR0 - Ge By Current Lamps

Total Availability: In Stock

UL401BC - Wiremold

UL401BC Includes Eight Outlets In A Rugged Gray Aluminum Housing. Delivers 15A With A Lighted Switch. Includes 6FT 14/3 Black SJT Cord With A Nema 5-15 Plug.

  • MFR Part #: UL401BC
  • Total Availability: 19
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($139.74) ·
UL401BC - Wiremold

Total Availability: In Stock

80PVC1 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight

  • MFR Part #: A53BA12
  • Nacogdoches Availability: 1,270 Feet
  • Total Availability: 163,670 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($9.25) · 3,600 Feet ($3,328.56) ·
80PVC1 - PVC

Available now at Nacogdoches: In Stock

Total Availability: In Stock

F40D865 - Osram Sylvania

Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies

  • MFR Part #: F40/D865
  • Total Availability: 1
  • Manufacturer: Osram Sylvania
  • Find: Similar Items
  • Pkg Sizes: 30 ($344.70) ·
F40D865 - Sylvania-Ledvance

Total Availability: In Stock

CP40 - Arlington

Box Cover, White, CP40 Model, Round, 4.75 In Diameter, Ceiling Mount, 0.094 LB

  • MFR Part #: CP40
  • Total Availability: 290
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 50 ($139.44) ·
CP40 - Arlington Industries

Total Availability: In Stock

BR4080BQN200 - Eaton

BR Loadcenter, 200A CSR Main Breaker, 40 Spaces/80 Circuits, 120/240V, Aluminum Bus, L1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration

  • MFR Part #: BR4080BQN200
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($468.53) ·
BR4080BQN200 - Eaton Corp

Total Availability:

LED80HIDR8000840 - Ledvance LLC

80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.

  • MFR Part #: LED/80/HIDR/8000/840/74041
  • Available from manufacturer.
  • Manufacturer: Ledvance LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($935.92) ·
LED80HIDR8000840 - Sylvania-Ledvance

Total Availability: Available from manufacturer.

MCND401B - Universal Security Instruments

00042741204019|0042741|042741204019|04274120401|20401|MCND401B|Plug-In 120 Volt Ac/DC Carbon Monoxide + N. Gas Alarm, M Series, Display Screen|Univ MCND401B|Us I Electrick MCND401B|Usi Ele MCND401B|Usi Electric MCND401B|Usie MCND401B

  • MFR Part #: MCND401B
  • Total Availability: 1
  • Manufacturer: Universal Security Instruments
  • Find: Similar Items
  • Pkg Sizes: 6 ($382.26) ·
MCND401B - Feit Electric

Total Availability: In Stock

250R401 - Ge Current, A Daintree Company

Gel 250R40/1-6PK-120 37770 Incand

  • MFR Part #: 250R40/1-6PK-120
  • Total Availability: 245
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 30 ($370.80) ·
250R401 - Ge By Current Lamps

Total Availability: In Stock

ZA4080 - Abb

Replacement 230-240V 60 HZ Coil For A26 Through A40, A26N1 and UA26 Across The Line Contactors

  • MFR Part #: ZA40-80
  • Total Availability: 2
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 48 ($1,706.40) ·
ZA4080 - Industrial Connections &

Total Availability: In Stock

A40301084 - Abb

3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact

  • MFR Part #: A40-30-10-84
  • Total Availability: 14
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 24 ($29,119.44) ·
A40301084 - Industrial Connections &

Total Availability: In Stock

BR4012827DIM - Rab Lighting Inc

Reflectors 1100 Lumens BR40 12W 80CRI 2700K Dimmable

  • MFR Part #: BR40-12-827-DIM
  • Total Availability: 2
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.40) ·
BR4012827DIM - Rab Lighting

Total Availability: In Stock

FC40 - Legrand-Pass & Seymour

FC40: Bus Drop, Closed Mesh, Single Eye, Cable Diameter 0.41 - 0.56 Inches, Bale Length 9-In, Mesh Length 5-In, Break Strength 1100 LBS.

  • MFR Part #: FC40
  • Nacogdoches Availability: 13
  • Total Availability: 373
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,880.23) ·
FC40 - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

E940E - Carlon

Standard Coupling, Size 3/4 Inch, Length 1-5/8 Inch, Outer Diameter 1-5/16 Inch, Inner Diameter 0.840 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 100

  • MFR Part #: E940E
  • Total Availability: 32
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 100 ($39.12) ·
E940E - Abb Installation Products, Inc

Total Availability: In Stock

ET40 - Klein Tools

Klein Tools ET40 Is An Electronic Ac/DC Voltage Tester. It Measures Ac Voltages From 12V to 240V and DC Voltages As Low As 1.5V Up to 24V. Tester Also Indicates Positive and Negative DC Polarity.

  • MFR Part #: ET40
  • Total Availability: 16
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($23.18) ·
ET40 - Klein Tools

Total Availability: In Stock

S9408 - Satco

Satco S9408 7PAR20.Led.40'.4000K.12

  • MFR Part #: S9408
  • Total Availability: 1
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 24 ($101.28) · 6 ($25.32) ·
S9408 - Satco

Total Availability: In Stock

P200SCH40 - PET

2" SCH40 Petroduct W/Tape

  • MFR Part #: N/A
  • Total Availability: 2,500
P200SCH40 - Petroflex N.A. Inc.

Total Availability: In Stock

250BR401 - Sylvania

Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250WATT 120VOLT Retail Pack

  • MFR Part #: 14664
  • Total Availability: 279
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 6 ($60.12) ·
250BR401 - Sylvania-Ledvance

Total Availability: In Stock

FC40GL - Legrand-Pass & Seymour

FC40GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.40 - 0.56 Inches, Mesh Length 5-In

  • MFR Part #: FC40-GL
  • Nacogdoches Availability: 3
  • Total Availability: 3
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 200 ($9,752.00) ·
FC40GL - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

40S402236B - UDS

4" SCH40 22D 36"R PVC Elbow

  • MFR Part #: N/A
  • Total Availability: 40
  • Manufacturer: UDS
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,154.00) ·
40S402236B - Underground Supply West

Total Availability: In Stock

250401PR0 - Ge Current, A Daintree Company

R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB

MFR Part #:
250R40/1/PRO
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
12 Each ($95.28)
UL401BC - Wiremold

UL401BC Includes Eight Outlets In A Rugged Gray Aluminum Housing. Delivers 15A With A Lighted Switch. Includes 6FT 14/3 Black SJT Cord With A Nema 5-15 Plug.

MFR Part #:
UL401BC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($139.74)
80PVC1 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight

MFR Part #:
A53BA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
163,670 Feet
Pkg Sizes:
10 Feet ($9.25)
3,600 Feet ($3,328.56)
F40D865 - Osram Sylvania

Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies

MFR Part #:
F40/D865
Manufacturer:
Osram Sylvania
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
30 Each ($344.70)
CP40 - Arlington

Box Cover, White, CP40 Model, Round, 4.75 In Diameter, Ceiling Mount, 0.094 LB

MFR Part #:
CP40
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
290 Each
Pkg Sizes:
50 Each ($139.44)
BR4080BQN200 - Eaton

BR Loadcenter, 200A CSR Main Breaker, 40 Spaces/80 Circuits, 120/240V, Aluminum Bus, L1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration

MFR Part #:
BR4080BQN200
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($468.53)
LED80HIDR8000840 - Ledvance LLC

80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.

MFR Part #:
LED/80/HIDR/8000/840/74041
Manufacturer:
Ledvance LLC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
4 Each ($935.92)
MCND401B - Universal Security Instruments

00042741204019|0042741|042741204019|04274120401|20401|MCND401B|Plug-In 120 Volt Ac/DC Carbon Monoxide + N. Gas Alarm, M Series, Display Screen|Univ MCND401B|Us I Electrick MCND401B|Usi Ele MCND401B|Usi Electric MCND401B|Usie MCND401B

MFR Part #:
MCND401B
Manufacturer:
Universal Security Instruments
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
6 Each ($382.26)
250R401 - Ge Current, A Daintree Company

Gel 250R40/1-6PK-120 37770 Incand

MFR Part #:
250R40/1-6PK-120
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
245 Each
Pkg Sizes:
30 Each ($370.80)
ZA4080 - Abb

Replacement 230-240V 60 HZ Coil For A26 Through A40, A26N1 and UA26 Across The Line Contactors

MFR Part #:
ZA40-80
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
48 Each ($1,706.40)
A40301084 - Abb

3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact

MFR Part #:
A40-30-10-84
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
24 Each ($29,119.44)
BR4012827DIM - Rab Lighting Inc

Reflectors 1100 Lumens BR40 12W 80CRI 2700K Dimmable

MFR Part #:
BR40-12-827-DIM
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($12.40)
FC40 - Legrand-Pass & Seymour

FC40: Bus Drop, Closed Mesh, Single Eye, Cable Diameter 0.41 - 0.56 Inches, Bale Length 9-In, Mesh Length 5-In, Break Strength 1100 LBS.

MFR Part #:
FC40
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
373 Each
Pkg Sizes:
100 Each ($1,880.23)
E940E - Carlon

Standard Coupling, Size 3/4 Inch, Length 1-5/8 Inch, Outer Diameter 1-5/16 Inch, Inner Diameter 0.840 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 100

MFR Part #:
E940E
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
32 Each
Pkg Sizes:
100 Each ($39.12)
ET40 - Klein Tools

Klein Tools ET40 Is An Electronic Ac/DC Voltage Tester. It Measures Ac Voltages From 12V to 240V and DC Voltages As Low As 1.5V Up to 24V. Tester Also Indicates Positive and Negative DC Polarity.

MFR Part #:
ET40
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($23.18)
S9408 - Satco

Satco S9408 7PAR20.Led.40'.4000K.12

MFR Part #:
S9408
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
24 Each ($101.28)
6 Each ($25.32)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2,500 Each
Pkg Sizes:
1 Each ($1.76)
250BR401 - Sylvania

Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250WATT 120VOLT Retail Pack

MFR Part #:
14664
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
279 Each
Pkg Sizes:
6 Each ($60.12)
FC40GL - Legrand-Pass & Seymour

FC40GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.40 - 0.56 Inches, Mesh Length 5-In

MFR Part #:
FC40-GL
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
3 Each
Pkg Sizes:
200 Each ($9,752.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
100 Each ($1,154.00)

Begin Live Chat