EN2850 - 28" Enclosure W/Hinged Cover+Lock

Legrand-On-Q

  • $204.25 (Each)
  • $204.25 (Each)

In-Stock: 0 available locally (Katy, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN2850
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2850
Description
28" Enclosure W/Hinged Cover+Lock
<P>This 28"" Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A H
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023135 / 00804428023135
Weight per unit
16.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.25 (Each)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
12
Resources
Images
 
 
EN2850 - Large Image
 
EN2850 - Large Image
 
EN2850 - Large Image
 
EN2850 - Large Image
 
EN2850 - Large Image
 
EN2850 - Large Image
 
EN2850 - Large Image
 
EN2850 - Small Image
 
EN2850 - Large Image
 
EN2850 - Large Image
Brochures
 
 
EN2850 - Brochure
Other Links
 
 
EN2850 - Other
 
EN2850 - Other
 
EN2850 - Other
 
EN2850 - Other
 
EN2850 - Other
 
EN2850 - Other
 
EN2850 - Other
 
EN2850 - Other
 
EN2850 - Other
 
EN2850 - Other
 
EN2850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Thickness
0.1
Width
14.3”
Height
28.1”
Depth
3.7”
Descriptions
extra long description
OnQ EN2850 28 ENCL W/HINGED COVER +
Product Type
28 Encl W/Hinged Cover + Lock
Long Description
<p>This 28"" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a h
Features
<p>This 28"" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a h
Special Features
Flanged covers hide drywall openings- Flush and surface-mounted- Mounting tabs provide correct flush-mount position
Description
28" ENCLOSURE W/HINGED COVER+LOCK
Additional Information
Cable Entry
(2) rectangular knockouts for 1-gang electrical box
Enclosure Size
28.0
frame
Cold Rolled Steel
face plate
Hinged Cover and Lock
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN2850
GTIN
00804428023135
UPC
804428023135
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
16.25
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
ROHS, CSA, UL, CULUS, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store
Denver
2 View Store

M-Z

Location Stock Available
New Orleans
2 View Store

* All prices subject to change.

Begin Live Chat