WP34760R - Cat 6 QC A/B Keystone Conn or (M10)

Legrand-On-Q

  • $7.55 (Each)
  • $7.55 (Each)

  • $75.50 (Per 10)

  • $453.00 (Per 60)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP34760R
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3476-OR
Description
Cat 6 QC A/B Keystone Conn or (M10)
Quick Connect RJ45 Cat 6 T568 A/B Keystone Insert
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036784 / 00804428036784
Weight per unit
0.0402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.55 (Each)
Carton
$75.50 (Per 10)
Standard Packaging
$453.00 (Per 60)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
WP34760R - Small Image
 
WP34760R - Large Image
Other Links
 
 
WP34760R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Orange
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Cat 6 QC A/B Keystone Con or (M10)
extra long description
OnQ WP3476OR CAT 6 QC A/B KEYSTONE
Long Description
Quick Connect RJ45 Cat 6 T568 A/B Keystone Insert
Special Features
Quick Connect, Cat 6, RJ45, Keystone connector
Description
CAT 6 QC A/B KEYSTONE CONN OR (M10)
Manufacturer Information
Manufacturers Part Number
WP3476-OR
Brand
LEGRAND-ON-Q
GTIN
00804428036784
UPC
804428036784
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 6 Keystone Insert
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.0402
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
ANSI/TIA-568-C.2
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
34 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat