Search Results for "804766537363"

1-20 of 289
803ELL9036 - PVC & Accessories

Cantex 5121081 Is A 3 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

  • MFR Part #: 5121081
  • Total Availability: 517
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.48) ·
803ELL9036 - PVC & Accessories

Total Availability: In Stock

804ELL9036 - PVC & Accessories

Cantex 5121023 Is A 4 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

  • MFR Part #: 5121023
  • Total Availability: 342
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($156.70) ·
804ELL9036 - PVC & Accessories

Total Availability: In Stock

F66G36 - Nvent Hoffman

Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 36 In Overall Length, 6 In Overall Width, 69.1999 LB

  • MFR Part #: F66G36
  • Total Availability: 7
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 4 ($348.88) ·
F66G36 - Hoffman Enclosures, Inc.

Total Availability: In Stock

80PVC1 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight

  • MFR Part #: A53BA12
  • Phoenix Availability: 14,160 Feet
  • Total Availability: 152,370 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($9.25) · 3,600 Feet ($3,328.56) ·
80PVC1 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

80PVC2 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.218 In Wall Thickness, 0.959 LB Weight

  • MFR Part #: A53CA12
  • Phoenix Availability: 490 Feet
  • Total Availability: 124,791 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($18.78) · 1,400 Feet ($2,628.64) ·
80PVC2 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

80PVC6 - PVC

6 In X 10 FT PVC Schedule 80 Conduit, Belled End

  • MFR Part #: A53GA12
  • Phoenix Availability: 590 Feet
  • Total Availability: 1,200 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($119.05) · 260 Feet ($3,095.30) ·
80PVC6 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

80PVC3 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.300 In Wall Thickness, 1.959 LB Weight

  • MFR Part #: A53DA12
  • Phoenix Availability: 80 Feet
  • Total Availability: 59,770 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($36.18) · 880 Feet ($3,183.66) ·
80PVC3 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

80PVC34 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.698 In Conduit Inner Diameter, 1.050 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 4400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3/4 In Trade Size, 0.154 In Wall Thickness, 0.28 LB Weight

  • MFR Part #: A53AG12
  • Phoenix Availability: 2,230 Feet
  • Total Availability: 198,040 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($6.62) · 4,400 Feet ($2,913.68) ·
80PVC34 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

80PVC112 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.446 In Conduit Inner Diameter, 1.900 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 2250 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1-1/2 In Trade Size, 0.200 In Wall Thickness, 0.692 LB Weight

  • MFR Part #: A53BE12
  • Phoenix Availability: 1,130 Feet
  • Total Availability: 91,080 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($14.50) · 2,250 Feet ($3,261.82) ·
80PVC112 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

80PVC12 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.147 In Wall Thickness, 0.206 LB Weight

  • MFR Part #: A53AE12
  • Phoenix Availability: 4,600 Feet
  • Total Availability: 142,340 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($4.95) · 6,000 Feet ($2,968.20) ·
80PVC12 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

80PVC4 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 3.737 In Conduit Inner Diameter, 4.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 570 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 4 In Trade Size, 0.337 In Wall Thickness, 2.863 LB Weight

  • MFR Part #: A53EA12
  • Phoenix Availability: 250 Feet
  • Total Availability: 44,370 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($57.62) · 570 Feet ($3,284.28) ·
80PVC4 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

80PVC3X20 - PVC

3 In X 20 FT PVC Schedule 80 Conduit, Belled End

  • MFR Part #: A53DA42
  • Total Availability: 7,620 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($72.36) · 1,760 Feet ($6,367.33) ·
80PVC3X20 - PVC

Total Availability: In Stock

80PVC5 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 4.713 In Conduit Inner Diameter, 5.563 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 5 In Trade Size, 0.375 In Wall Thickness, 3.9749 LB Weight

  • MFR Part #: A53FA12
  • Total Availability: 1,360 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($84.30) · 380 Feet ($3,203.32) ·
80PVC5 - PVC

Total Availability: In Stock

80PVC2X20 - PVC

2 In X 20 FT PVC Schedule 80 Conduit, Belled End

  • MFR Part #: A53CA42
  • Total Availability: 5,740 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($37.55) · 2,800 Feet ($5,257.28) ·
80PVC2X20 - PVC

Total Availability: In Stock

80PVC114 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.227 In Conduit Inner Diameter, 1.660 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3300 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1-1/4 In Trade Size, 0.191 In Wall Thickness, 0.571 LB Weight

  • MFR Part #: A53BC12
  • Phoenix Availability: 3,900 Feet
  • Total Availability: 126,580 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($12.20) · 3,300 Feet ($4,024.68) ·
80PVC114 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

01360.15T.01 - Cables & Cords

01360.15T.01 14/3 Sjoow BK 250RL

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($170.71) ·
01360.15T.01 - Cables & Cords

Total Availability: Available from manufacturer.

804ELL90 - PVC & Accessories

Cantex 5121061 Is A 4 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

  • MFR Part #: 5121061
  • Total Availability: 361
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($799.39) ·
804ELL90 - PVC & Accessories

Total Availability: In Stock

80PVC212 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.250 In Conduit Inner Diameter, 2.875 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 930 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2-1/2 In Trade Size, 0.276 In Wall Thickness, 1.463 LB Weight

  • MFR Part #: A53CE12
  • Phoenix Availability: 730 Feet
  • Total Availability: 37,590 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($30.02) · 930 Feet ($2,791.58) ·
80PVC212 - PVC

Available now at Phoenix: In Stock

Total Availability: In Stock

6636G - Unity

Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 6 In, 6 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, Ho

  • MFR Part #: 6636G
  • Total Availability: 27
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 2 ($125.16) ·
6636G - Unity Manufacturing

Total Availability: In Stock

A6636RT - Nvent Hoffman

Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 19.2 LB

  • MFR Part #: A6636RT
  • Total Availability: 72
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($210.26) ·
A6636RT - Hoffman Enclosures, Inc.

Total Availability: In Stock

803ELL9036 - PVC & Accessories

Cantex 5121081 Is A 3 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

MFR Part #:
5121081
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
517 Each
Pkg Sizes:
1 Each ($69.48)
804ELL9036 - PVC & Accessories

Cantex 5121023 Is A 4 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

MFR Part #:
5121023
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
342 Each
Pkg Sizes:
1 Each ($156.70)
F66G36 - Nvent Hoffman

Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 36 In Overall Length, 6 In Overall Width, 69.1999 LB

MFR Part #:
F66G36
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
4 Each ($348.88)
80PVC1 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight

MFR Part #:
A53BA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
152,370 Feet
Pkg Sizes:
10 Feet ($9.25)
3,600 Feet ($3,328.56)
80PVC2 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.218 In Wall Thickness, 0.959 LB Weight

MFR Part #:
A53CA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
124,791 Feet
Pkg Sizes:
10 Feet ($18.78)
1,400 Feet ($2,628.64)
80PVC6 - PVC

6 In X 10 FT PVC Schedule 80 Conduit, Belled End

MFR Part #:
A53GA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
1,200 Feet
Pkg Sizes:
10 Feet ($119.05)
260 Feet ($3,095.30)
80PVC3 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.300 In Wall Thickness, 1.959 LB Weight

MFR Part #:
A53DA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
59,770 Feet
Pkg Sizes:
10 Feet ($36.18)
880 Feet ($3,183.66)
80PVC34 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.698 In Conduit Inner Diameter, 1.050 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 4400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3/4 In Trade Size, 0.154 In Wall Thickness, 0.28 LB Weight

MFR Part #:
A53AG12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
198,040 Feet
Pkg Sizes:
10 Feet ($6.62)
4,400 Feet ($2,913.68)
80PVC112 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.446 In Conduit Inner Diameter, 1.900 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 2250 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1-1/2 In Trade Size, 0.200 In Wall Thickness, 0.692 LB Weight

MFR Part #:
A53BE12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
91,080 Feet
Pkg Sizes:
10 Feet ($14.50)
2,250 Feet ($3,261.82)
80PVC12 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.147 In Wall Thickness, 0.206 LB Weight

MFR Part #:
A53AE12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
142,340 Feet
Pkg Sizes:
10 Feet ($4.95)
6,000 Feet ($2,968.20)
80PVC4 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 3.737 In Conduit Inner Diameter, 4.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 570 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 4 In Trade Size, 0.337 In Wall Thickness, 2.863 LB Weight

MFR Part #:
A53EA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
44,370 Feet
Pkg Sizes:
10 Feet ($57.62)
570 Feet ($3,284.28)
80PVC3X20 - PVC

3 In X 20 FT PVC Schedule 80 Conduit, Belled End

MFR Part #:
A53DA42
Manufacturer:
PVC
Local Availability:
Out Of Stock
Total Availability:
7,620 Feet
Pkg Sizes:
20 Feet ($72.36)
1,760 Feet ($6,367.33)
80PVC5 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 4.713 In Conduit Inner Diameter, 5.563 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 380 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 5 In Trade Size, 0.375 In Wall Thickness, 3.9749 LB Weight

MFR Part #:
A53FA12
Manufacturer:
PVC
Local Availability:
Out Of Stock
Total Availability:
1,360 Feet
Pkg Sizes:
10 Feet ($84.30)
380 Feet ($3,203.32)
80PVC2X20 - PVC

2 In X 20 FT PVC Schedule 80 Conduit, Belled End

MFR Part #:
A53CA42
Manufacturer:
PVC
Local Availability:
Out Of Stock
Total Availability:
5,740 Feet
Pkg Sizes:
20 Feet ($37.55)
2,800 Feet ($5,257.28)
80PVC114 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.227 In Conduit Inner Diameter, 1.660 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3300 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1-1/4 In Trade Size, 0.191 In Wall Thickness, 0.571 LB Weight

MFR Part #:
A53BC12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
126,580 Feet
Pkg Sizes:
10 Feet ($12.20)
3,300 Feet ($4,024.68)

MFR Part #:
N/A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
250 Feet ($170.71)
804ELL90 - PVC & Accessories

Cantex 5121061 Is A 4 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

MFR Part #:
5121061
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
361 Each
Pkg Sizes:
10 Each ($799.39)
80PVC212 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.250 In Conduit Inner Diameter, 2.875 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 930 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2-1/2 In Trade Size, 0.276 In Wall Thickness, 1.463 LB Weight

MFR Part #:
A53CE12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
37,590 Feet
Pkg Sizes:
10 Feet ($30.02)
930 Feet ($2,791.58)
6636G - Unity

Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 6 In, 6 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, Ho

MFR Part #:
6636G
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
2 Each ($125.16)
A6636RT - Nvent Hoffman

Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 19.2 LB

MFR Part #:
A6636RT
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
72 Each
Pkg Sizes:
1 Each ($210.26)

Begin Live Chat