Add More Items
View All Quick Selects
Below you can add an image for '80714' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
EZ14SO Ez Box Is A 1-Gang, 14 Cu. In., Renovation Application (Old Work), Electrical Switch or Outlet Box For Residential or Light Commercial Renovation Projects. Ez Mount Flanges, Winged Swing Tabs and 4 Built-In Integral Wire Clamps Make Installation Easy and Cost Effective. The New Design Provides A Guide For A Straight Outline. No Template Is Needed. Just Trace The Outline and Cut.
Total Availability: In Stock
Check local availability
Book Price
$226.92
Per 100
14"X14" Stamped Return Air Grille
$8.19
Each
16 X 14 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$64.23
Lampholder, 1-1/4 Inch W X 1-1/4 Inch D X 1-3/4 Inch H Size; Ul (Canada and Us) Approval; 600 V Voltage Rating; Slide-On Mounting; T12 Slimline Fluorescent Lamp Type; 660 W Lamp Wattage; Quick Wire Terminal Type; 1-Pin, Fixed, Shallow Lamp Base
$2.99
P&S RTM1478 Disc Sub F1478
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$58.88
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Side-Mounted Panel For Freestand With Mounting Channel, Fits A=72 60X14, White, Steel
$488.60
14U Smartrack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
$875.45
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
$54.78
Lampholder, Shallow Base, T12 High Output Fluorescent Lamp, 1000 V, 660 W (Lamp), White, Quick Wire Terminal, Slide On, 1-7/8 In Height, 1-3/8 In Width, 1-1/4 In Depth, #18 Awg Wire Size
$3.57
16X14 Aluminum Back Plate
$43.86
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
Led Battery Pack, 14 Watts.
$306.32
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
$109.33
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$15.60
Panel, Steel, Polyester Powder Paint, White, 14.75 In Overall Length, 12.88 In Overall Width, 4.2 LB
$40.23
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 125/250V, Back Wiring, Yellow, Steel, Watertight, L14-30, Three-Pole, Four-Wire, Santoprene, 0.43 to 1.15 In, Ip67
$60.58
M22 Modular Pushbutton Through-The-Door Operator, 22.5 MM, Button, Button: Blue, Inscription: Reset/ GB14, IP67, IP69K, Nema 4X, 21
$25.95
30"X14" Stamped Return Air Grille
$15.31
The PN14-8R-M Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$572.10
Per 1,000
20
Popularity
Default