Add More Items
View All Quick Selects
Below you can add an image for '807154950140' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00781087155264|0781087|781087155264|78108715526|15526|X1050C140V054BST1M|XI050C140V054BST1M|Xitanium 50W 1.4A 54V 0-10V 120-277V|Advance Ballast X1050C140V054BST1M|Advance Ballast XI050C140V054BST1M|Signifi Electronics X1050C140V054BST1M|Signifi Electronics XI050C140V054BST1M|Signify Electronics X1050C140V054BST1M|Signify Electronics XI050C140V054BST1M|Signify X1050C140V054BST1M|Signify Xi050c140v054bst1m
Total Availability: In Stock
Check local availability
Book Price
$48.12
Each
10250T, 30.5 MM, Class I Division 2, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, 1NO-1NC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$388.56
P&S RTM1478 Disc Sub F1478
$58.88
The S14-120-TL0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
$173.80
Per 1,000
32W Triple Twin Tube CFL Cool White GX24Q-3 Base, Box
$9.46
Nsi GRP-SB1450N CBL Tie Nat STL Bar
$47.41
Per 100
Led Type A T8 Glass Tube
$8.12
Nsi GRP-SB1450B CBL Tie BLK STL Bar
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$15.60
The S14-120-L0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$14.39
Klein SL1415 1/4" SL Power Drivers
$7.55
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$217.83
T8 PLS CTD Flu LMP 25PK
$12.99
16+8 Led Task Light Repl By 1407
$21.94
Per Foot
This 14-Inch Enclosure Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Also Includes A Hinged Cover.
$140.19
Encl Jic 4X 16X14X7 FG HPL 49591614 Modified
$205.40
Lampholder, 1-1/4 Inch W X 1-1/4 Inch D X 1-3/4 Inch H Size; Ul (Canada and Us) Approval; 600 V Voltage Rating; Slide-On Mounting; T12 Slimline Fluorescent Lamp Type; 660 W Lamp Wattage; Quick Wire Terminal Type; 1-Pin, Fixed, Shallow Lamp Base
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2.99
Eaton BR140|Eaton HQP1040|Geindust GTHQL1140|Geindust THQL1140|Geindust THQP140|Grainger 1D243|Grainger 1D345|Ite TL412C|Schneider HOM140|Schneider QO140|Siemens D140|Siemens TL412R1|Squared HOM140|Squared Qo140
$12.79
This item is no longer available. Click to view alternate items.
E50 Nema Limit Switch, Lever, Loop Lever, 6 Inch Len, Nylatron, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$70.44
20
Popularity
Default