Search Results for "80K-40 FLUKE ELECTRONICS CORPORATION"

1-20 of 2000
875 - Fluke

True-RMS Multimeter, ±0.05% (DC Voltage);±0.7% (Ac Voltage);+/-0.2% (DC Current);+/-1% (Ac Current);+/-1% (Temperature);±0.2% (Resistance);±1% (Capacitance);±0.005% (Frequency) Accuracy, 199.99 HZ;1.9999 KHZ;19.999 KHZ;199.99 KHZ, Alkaline, 600 Ma;6000 Ma;60 Ma;600 Ma;6 A;10 A, 600 MV;6 V;60 V;600 V;1000 V, Battery Powered, 201 MM Height, 98 MM Length, 52 MM Width, LCD Display, -328 °F Operating Temperature, +1994 °F Operating Temperature

  • MFR Part #: FLUKE-87-5
  • Total Availability: 2
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 5 ($3,443.60) ·
875 - Fluke Electronics

Total Availability: In Stock

FLUKE87 - Fluke

Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty

  • MFR Part #: FLUKE-87-5
  • Total Availability: 2
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($688.72) ·
FLUKE87 - Fluke Electronics

Total Availability: In Stock

117 - Fluke

True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery Life, 3.31 In Length, 1.82 In Width, 6.57 In Height, 5 HZ to 9999 HZ, Cat Iii Safety Category Level

  • MFR Part #: FLUKE-117
  • Total Availability: 1
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,739.35) ·
117 - Fluke Electronics

Total Availability: In Stock

FLUKE115 - Fluke

Designed By Electricians. Engineered By Fluke. For General Purpose Electrical and Electronic Test Requirements, The Fluke 115 True-RMS Digital Multimeter Provides The Perfect Answer. Its Simple Operation, Compact Design and Ease Of Use Makes It Perfect For Quick Verifications and Field Service Use. The Fluke 115 Displays True-RMS Voltage and Current Readings With 6000 Count Resolution, Tests Diodes, Frequency, Continuity and Capacitance and Provides Min/Max/Average Readings to Record Signal Fluctuations. A

  • MFR Part #: FLUKE-115
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($319.36) ·
FLUKE115 - Fluke Electronics

Total Availability: Available from manufacturer.

CS120BK - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Black, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

  • MFR Part #: CS120BK
  • Total Availability: 95
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($122.80) ·
CS120BK - Hubbell Wiring Devices

Total Availability: In Stock

FLUKE1507 - Fluke Electronics

The Fluke 1507 Insulation Tester Is Compact, Rugged, Reliable, and Easy to Use. With Its Multiple Test Voltages, It Is Ideal For Many Troubleshooting, Commissioning, and Preventative Maintenance Applications. Additional Features, Such As The Remote Probe On This Tool, Saves Both Time and Money When Performing Tests. Insulation Test Range: 0.01 Mo to 10 Go, Insulation Test Voltages: 50 V, 100 V, 250 V, 500 V, 1000 V.

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,092.48) ·
FLUKE1507 - Fluke Electronics

Total Availability: Available from manufacturer.

1221W - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

  • MFR Part #: 1221W
  • Total Availability: 71
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($166.90) ·
1221W - Hubbell Wiring Devices

Total Availability: In Stock

FLUKE789 - Fluke

The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.

  • MFR Part #: FLUKE-789
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,783.65) ·
FLUKE789 - Fluke Electronics

Total Availability: Available from manufacturer.

1222I - Wiring Device-Kellems

Toggle Switch, 2 Poles, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

  • MFR Part #: 1222I
  • Total Availability: 19
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($234.10) ·
1222I - Hubbell Wiring Devices

Total Availability: In Stock

FLUKE177 - Fluke

Electrician'S Dream. With Its Precision, Reliability and Ease Of Use, The Fluke 177 Digital Multimeter Is The Preferred Solution For Professional Technicians Worldwide. Independently Tested For Safe Use In Cat Iv 600V/ Cat Iii 1000 V Environments, The Fluke 177 Is The Industry Standard With All The Features You Need to Troubleshoot and Repair Many Problems In Electrical and Electronic Systems. The Fluke 177 Digital Multimeter Gives You True-RMS Voltage and Current Measurements, 6000-Count Resolution, Manua

  • MFR Part #: FLUKE-177-ESFP
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($607.08) ·
FLUKE177 - Fluke Electronics

Total Availability: Available from manufacturer.

1221I - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

  • MFR Part #: 1221I
  • Total Availability: 13
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($166.90) ·
1221I - Hubbell Wiring Devices

Total Availability: In Stock

FLUKE375FC - Fluke

The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.

  • MFR Part #: FLUKE-375/FC
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($723.18) ·
FLUKE375FC - Fluke Electronics

Total Availability: Available from manufacturer.

1222W - Wiring Device-Kellems

Toggle Switch, 2 Poles, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

  • MFR Part #: 1222W
  • Total Availability: 57
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($234.10) ·
1222W - Hubbell Wiring Devices

Total Availability: In Stock

FLUKE323 - Fluke

Work With The Best. The Fluke 323 True-RMS Clamp Meter Is A Great Clamp Meter For General, Grab-and-Go Troubleshooting Needs. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The Fluke 323 Model Is Ideally Suited For Current Measurements Up to 400 A In Tight Cable Compartments.

  • MFR Part #: FLUKE-323
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 3 ($740.94) ·
FLUKE323 - Fluke Electronics

Total Availability: Available from manufacturer.

HBL15W47A - Wiring Device-Kellems

Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw/Clamp Terminal, 1.85 In Diameter, Cord Mounted, 4.42 In Length, Corrosion Resistant, 0.2000 LB

  • MFR Part #: HBL15W47A
  • Total Availability: 9
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,276.50) ·
HBL15W47A - Hubbell Wiring Devices

Total Availability: In Stock

FLUKE325 - Fluke

Work With The Best. The Fluke 325 True-RM Clamp Meter Offers Big Features In A Small Form Factor. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The 323, 324 and 325 Are Designed to Verify The Presence Of Load Current, Ac Voltage and Continuity Of Circuits, Switches, Fuses and Contacts. These Small and Rugged Clamp Meters Are Ideally Suited For Cu

  • MFR Part #: FLUKE-325
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($520.11) ·
FLUKE325 - Fluke Electronics

Total Availability:

CS120GY - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Gray, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

  • MFR Part #: CS120GY
  • Total Availability: 67
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($122.80) ·
CS120GY - Hubbell Wiring Devices

Total Availability: In Stock

87 - Fluke

Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty

  • MFR Part #: FLUKE-87-5
  • Total Availability: 2
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($688.72) ·
87 - Fluke Electronics

Total Availability: In Stock

CS120I - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

  • MFR Part #: CS120I
  • Total Availability: 238
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($122.80) ·
CS120I - Hubbell Wiring Devices

Total Availability: In Stock

LED80HIDR8000840 - Ledvance LLC

80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.

  • MFR Part #: LED/80/HIDR/8000/840/74041
  • Available from manufacturer.
  • Manufacturer: Ledvance LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($935.92) ·
LED80HIDR8000840 - Sylvania-Ledvance

Total Availability: Available from manufacturer.

875 - Fluke

True-RMS Multimeter, ±0.05% (DC Voltage);±0.7% (Ac Voltage);+/-0.2% (DC Current);+/-1% (Ac Current);+/-1% (Temperature);±0.2% (Resistance);±1% (Capacitance);±0.005% (Frequency) Accuracy, 199.99 HZ;1.9999 KHZ;19.999 KHZ;199.99 KHZ, Alkaline, 600 Ma;6000 Ma;60 Ma;600 Ma;6 A;10 A, 600 MV;6 V;60 V;600 V;1000 V, Battery Powered, 201 MM Height, 98 MM Length, 52 MM Width, LCD Display, -328 °F Operating Temperature, +1994 °F Operating Temperature

MFR Part #:
FLUKE-87-5
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
5 Each ($3,443.60)
FLUKE87 - Fluke

Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty

MFR Part #:
FLUKE-87-5
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($688.72)
117 - Fluke

True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery Life, 3.31 In Length, 1.82 In Width, 6.57 In Height, 5 HZ to 9999 HZ, Cat Iii Safety Category Level

MFR Part #:
FLUKE-117
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
5 Each ($1,739.35)
FLUKE115 - Fluke

Designed By Electricians. Engineered By Fluke. For General Purpose Electrical and Electronic Test Requirements, The Fluke 115 True-RMS Digital Multimeter Provides The Perfect Answer. Its Simple Operation, Compact Design and Ease Of Use Makes It Perfect For Quick Verifications and Field Service Use. The Fluke 115 Displays True-RMS Voltage and Current Readings With 6000 Count Resolution, Tests Diodes, Frequency, Continuity and Capacitance and Provides Min/Max/Average Readings to Record Signal Fluctuations. A

MFR Part #:
FLUKE-115
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($319.36)
CS120BK - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Black, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

MFR Part #:
CS120BK
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
95 Each
Pkg Sizes:
10 Each ($122.80)
FLUKE1507 - Fluke Electronics

The Fluke 1507 Insulation Tester Is Compact, Rugged, Reliable, and Easy to Use. With Its Multiple Test Voltages, It Is Ideal For Many Troubleshooting, Commissioning, and Preventative Maintenance Applications. Additional Features, Such As The Remote Probe On This Tool, Saves Both Time and Money When Performing Tests. Insulation Test Range: 0.01 Mo to 10 Go, Insulation Test Voltages: 50 V, 100 V, 250 V, 500 V, 1000 V.

MFR Part #:
Manufacturer:
Fluke Electronics
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,092.48)
1221W - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

MFR Part #:
1221W
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
71 Each
Pkg Sizes:
10 Each ($166.90)
FLUKE789 - Fluke

The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.

MFR Part #:
FLUKE-789
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,783.65)
1222I - Wiring Device-Kellems

Toggle Switch, 2 Poles, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

MFR Part #:
1222I
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
10 Each ($234.10)
FLUKE177 - Fluke

Electrician'S Dream. With Its Precision, Reliability and Ease Of Use, The Fluke 177 Digital Multimeter Is The Preferred Solution For Professional Technicians Worldwide. Independently Tested For Safe Use In Cat Iv 600V/ Cat Iii 1000 V Environments, The Fluke 177 Is The Industry Standard With All The Features You Need to Troubleshoot and Repair Many Problems In Electrical and Electronic Systems. The Fluke 177 Digital Multimeter Gives You True-RMS Voltage and Current Measurements, 6000-Count Resolution, Manua

MFR Part #:
FLUKE-177-ESFP
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($607.08)
1221I - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

MFR Part #:
1221I
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
10 Each ($166.90)
FLUKE375FC - Fluke

The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.

MFR Part #:
FLUKE-375/FC
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($723.18)
1222W - Wiring Device-Kellems

Toggle Switch, 2 Poles, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

MFR Part #:
1222W
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
57 Each
Pkg Sizes:
10 Each ($234.10)
FLUKE323 - Fluke

Work With The Best. The Fluke 323 True-RMS Clamp Meter Is A Great Clamp Meter For General, Grab-and-Go Troubleshooting Needs. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The Fluke 323 Model Is Ideally Suited For Current Measurements Up to 400 A In Tight Cable Compartments.

MFR Part #:
FLUKE-323
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
3 Each ($740.94)
HBL15W47A - Wiring Device-Kellems

Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw/Clamp Terminal, 1.85 In Diameter, Cord Mounted, 4.42 In Length, Corrosion Resistant, 0.2000 LB

MFR Part #:
HBL15W47A
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
25 Each ($1,276.50)
FLUKE325 - Fluke

Work With The Best. The Fluke 325 True-RM Clamp Meter Offers Big Features In A Small Form Factor. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The 323, 324 and 325 Are Designed to Verify The Presence Of Load Current, Ac Voltage and Continuity Of Circuits, Switches, Fuses and Contacts. These Small and Rugged Clamp Meters Are Ideally Suited For Cu

MFR Part #:
FLUKE-325
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($520.11)
CS120GY - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Gray, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

MFR Part #:
CS120GY
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
67 Each
Pkg Sizes:
10 Each ($122.80)
87 - Fluke

Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty

MFR Part #:
FLUKE-87-5
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($688.72)
CS120I - Wiring Device-Kellems

Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB

MFR Part #:
CS120I
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
238 Each
Pkg Sizes:
10 Each ($122.80)
LED80HIDR8000840 - Ledvance LLC

80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmabl E.80W, Mogul Base 4000K Led Replacement Lamp For 150W Metal Halide. Suitable For Indoor and Outdoor Applications. IP60 Rated, 120/277V Input Voltage. Not Dimmable.

MFR Part #:
LED/80/HIDR/8000/840/74041
Manufacturer:
Ledvance LLC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
4 Each ($935.92)

Begin Live Chat