BG812 - SPRG 1/2" - 3/4", 25-100LB CNDT FSTNR

Eaton

  • $0.98 (Each)
  • $0.98 (Each)

  • $97.92 (Per 100)

In-Stock: 0 available locally (Tyler, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG812
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12
Description
SPRG 1/2" - 3/4", 25-100LB CNDT FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.001LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011183554 / 00781011183554
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$0.98 (Each)
Standard Packaging
$97.92 (Per 100)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
4,474
Resources
Images
 
 
BG812 - Small Image
 
BG812 - Large Image
Attachments
 
 
BG812 - Specification Sheet
Other Links
 
 
BG812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In (EMT), 3/4 In (Rigid)
Descriptions
Product Type
Conduit FS, 1/2", 3/4" Conduit Size, 1/4" Bolt
Description
SPRG 1/2" - 3/4", 25-100LB CNDT FSTNR
extra long description
B-LINE BG-8-12 CONDUIT FS, 1/2", 3/
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.001lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit fasteners
Construction
ONE PIECE
Special Features
Static Load Capacity 100 Lb (Vertical), 25 Lb (Horizontal), Clearance Hole For 1/4 In Bolt
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12
GTIN
00781011183554
UPC
781011183554
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit fastener
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat