Add More Items
View All Quick Selects
Below you can add an image for '813917020203' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lenox Tools Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 8-Inch, 18 Tpi, 5/PK
Ready to ship from Springdale: In Stock
Total Availability: In Stock
Springdale Availability: Out Of Stock
Book Price
$6.12
Each
Lenox 20580-810R 8" 10TPI Wood and Metal Cutting Reciprocating Saw Blade - 5 Pack
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$5.84
Algo 8180 Audio Alerter
$593.51
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
$20.67
Duct Tape, 6.3 N/CM Adhesion Strength, 47.3 N/CM;432 Oz/In Tensile Strength, 17 % Elongation At Break, +200 °F Operating Temperature, 60 Yd Length, 48 MM Width, 9 Mil Thickness, 12 Month Shelf Life, 1.52 LB/Ea
Available now at Fayetteville: In Stock
Fayetteville Availability: In Stock
$22.30
Conduit/Pipe to Flange Clip, 812M24 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.09 LB
$357.29
Per 100
Conduit/Pipe to Flange Clip, 812M24SM Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.07 LB
$284.59
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$1,943.15
The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.
$164.70
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
$105.79
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
$576.75
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
00080083810451|0080083|080083810451|08008381045|81045|FTS20CW|Twin Led Flood, Connected, WH|Cooper Lighting FTS20CW|Cooperlighting FTS20CW|Eaton / Cooper Lighting FTS20CW|Eaton Cooper Lighting FTS20CW|Eeton Cooper Lighting FTS20CW|Halo - Cooper Lighting FTS20CW|Halo Outdoor FTS20CW
$148.00
Klein 60839 Winter Knit Dip Gloves,
$16.14
Satco S8839 4W CTC/Led/40K/CL/120V
$5.51
16/2 FPLP Red 1MR
$327.89
Per 1,000 Feet
Floodlights 7782/8372/8178 Lumens X17 60W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
$155.17
175W Merc Vapor Lamp CLR Mogul Feit
$11.37
20
Popularity
Default