5251I - SGL Recp 15A 125V S-Wire Iv

Legrand-Pass & Seymour

  • $7.00 (Each)
  • $7.00 (Each)

  • $69.96 (Per 10)

  • $699.58 (Per 100)

In-Stock: 0 available locally (Nashville RDC, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5251I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5251-I
Description
SGL Recp 15A 125V S-Wire Iv
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007525113 / 0785007525113 / 00785007525113
Weight per unit
0.1606 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Carton
$69.96 (Per 10)
Standard Packaging
$699.58 (Per 100)
Stock Availability
Nashville RDC
0 (Find nearest stock)
All Stores
265
Resources
Images
 
 
5251I - Small Image
 
5251I - Large Image
Brochures
 
 
5251I - Brochure
Other Links
 
 
5251I - Other
 
5251I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recp SGL 15A 125V S-Wire Iv
extra long description
P&S 5251I RECP SGL 15A 125V S-WIRE
Features
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
Description
SGL RECP 15A 125V S-WIRE IV
Long Description
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
Special Features
Auto ground clip, back & side wire, zinc steel strap
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5251-I
GTIN
00785007525113
UPC
785007525113
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1606
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
standard
CULUS, UL 498
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 265

Location search:

* All prices subject to change.

Begin Live Chat