Search Results for "835243010659"

1-20 of 79
8301 - SIR

Algo 8301 Paging Adapter

  • MFR Part #: N/A
  • Total Availability: 4
  • Manufacturer: SIR
  • Find: Similar Items
  • Pkg Sizes: 1 ($526.67) ·
8301 - Peak Technologies LLC

Total Availability: In Stock

095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

  • MFR Part #: 0952-01
  • Total Availability: 29
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.32) ·
095201 - Greenlee Textron

Total Availability: In Stock

8365N - Appozgcomm

Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 16.33 LB/100

  • MFR Part #: 8365N
  • Total Availability: 489
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($272.24) ·
8365N - Appleton/Oz Gedney

Total Availability: In Stock

NW528SS6 - Eaton B-Line Series

NW528SS6

  • MFR Part #: NW528SS6
  • Total Availability: 125
  • Manufacturer: Eaton B-Line Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($42.93) ·
NW528SS6 - Cooper B-Line/Cable Tray

Total Availability: In Stock

T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

  • MFR Part #: TO52PR
  • Available from manufacturer.
  • Manufacturer: Craftmade
  • Find: Similar Items
  • Pkg Sizes: 1 ($331.50) ·
T052PR - Craftmade International I

Total Availability: Available from manufacturer.

48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

  • MFR Part #: 48-39-0522
  • Total Availability: 1
  • Manufacturer: Milwaukee
  • Find: Similar Items
  • Pkg Sizes: 1 ($576.75) ·
48390522 - Milwaukee Electric Tool

Total Availability: In Stock

WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-1
  • Available from manufacturer.
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.34) · 1,000 ($213.40) ·
WT521 - Ideal

Total Availability: Available from manufacturer.

D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

  • MFR Part #: D2652
  • Total Availability: 8
  • Manufacturer: Time Mark Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 ($206.43) ·
D2652 - Time Mark Corporation

Total Availability: In Stock

5233843 - PVC & Accessories

Cantex 5233843 Is A 4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

  • MFR Part #: 5233843
  • Total Availability: 80
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($83.06) ·
5233843 - PVC & Accessories

Total Availability: In Stock

22052000 - Phoenix

Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22052000
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($35.84) ·
22052000 - Conduit Pipe Products

Total Availability: Available from manufacturer.

22252500 - Phoenix

Conduit Pipe 22252500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2-1/2 In, 10-1/2 In Bend Radius, Dimension B: 19-3/8 In, Dimension C: 8 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22252500
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($76.69) ·
22252500 - Conduit Pipe Products

Total Availability: Available from manufacturer.

WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-SK
  • Total Availability: 500,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 25,000 ($2,383.75) ·
WT52SK - Ideal

Total Availability: In Stock

22852000 - Phoenix

Conduit Pipe 22852000 Phoenix 22-1/2 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22852000
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($35.84) ·
22852000 - Conduit Pipe Products

Total Availability: Available from manufacturer.

22252000 - Phoenix

Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22252000
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($35.84) ·
22252000 - Conduit Pipe Products

Total Availability: Available from manufacturer.

E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

  • MFR Part #: E52-18RU04-B1
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($196.60) ·
E5218RU04B1 - Eaton Corp

Total Availability: In Stock

25021520 - Phoenix

Conduit Pipe 25021520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25021520
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.71) ·
25021520 - Conduit Pipe Products

Total Availability: Available from manufacturer.

E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

  • MFR Part #: E52-18RU04-B1N
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($233.42) ·
E5218RU04B1N - Eaton Corp

Total Availability: In Stock

FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

  • MFR Part #: FC52-GL
  • Total Availability: 1
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,045.80) ·
FC52GL - Pass & Seymour/Legrand

Total Availability: In Stock

25021524 - Phoenix

Conduit Pipe 25021524 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25021524
  • Total Availability: 6
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($42.00) ·
25021524 - Conduit Pipe Products

Total Availability: In Stock

25020524 - Phoenix

Conduit Pipe 25020524 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25020524
  • Total Availability: 1
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($18.06) ·
25020524 - Conduit Pipe Products

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($526.67)
095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

MFR Part #:
0952-01
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($100.32)
8365N - Appozgcomm

Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 16.33 LB/100

MFR Part #:
8365N
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
489 Each
Pkg Sizes:
25 Each ($272.24)

MFR Part #:
NW528SS6
Manufacturer:
Eaton B-Line Series
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
1 Each ($42.93)
T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

MFR Part #:
TO52PR
Manufacturer:
Craftmade
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($331.50)
48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

MFR Part #:
48-39-0522
Manufacturer:
Milwaukee
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($576.75)
WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-1
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($21.34)
1,000 Each ($213.40)
D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

MFR Part #:
D2652
Manufacturer:
Time Mark Corporation
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($206.43)
5233843 - PVC & Accessories

Cantex 5233843 Is A 4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

MFR Part #:
5233843
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
80 Each
Pkg Sizes:
1 Each ($83.06)
22052000 - Phoenix

Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22052000
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($35.84)
22252500 - Phoenix

Conduit Pipe 22252500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2-1/2 In, 10-1/2 In Bend Radius, Dimension B: 19-3/8 In, Dimension C: 8 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22252500
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($76.69)
WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-SK
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
500,000 Each
Pkg Sizes:
25,000 Each ($2,383.75)
22852000 - Phoenix

Conduit Pipe 22852000 Phoenix 22-1/2 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, C/Us Ul Listed, Csa Certified

MFR Part #:
22852000
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($35.84)
22252000 - Phoenix

Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22252000
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($35.84)
E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

MFR Part #:
E52-18RU04-B1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($196.60)
25021520 - Phoenix

Conduit Pipe 25021520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25021520
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($38.71)
E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

MFR Part #:
E52-18RU04-B1N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($233.42)
FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

MFR Part #:
FC52-GL
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
20 Each ($1,045.80)
25021524 - Phoenix

Conduit Pipe 25021524 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25021524
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($42.00)
25020524 - Phoenix

Conduit Pipe 25020524 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25020524
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($18.06)

Begin Live Chat