Search Results for "835243011014"

1-20 of 20
8301 - SIR

Algo 8301 Paging Adapter

  • MFR Part #: N/A
  • Total Availability: 4
  • Manufacturer: SIR
  • Find: Similar Items
  • Pkg Sizes: 1 ($526.67) ·
8301 - Peak Technologies LLC

Total Availability: In Stock

AF52301114 - Abb

AF52 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any

  • MFR Part #: AF52-30-11-14
  • Total Availability: 2
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($718.86) ·
AF52301114 - Industrial Connections &

Total Availability: In Stock

T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

  • MFR Part #: TO52PR
  • Available from manufacturer.
  • Manufacturer: Craftmade
  • Find: Similar Items
  • Pkg Sizes: 1 ($331.50) ·
T052PR - Craftmade International I

Total Availability: Available from manufacturer.

095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

  • MFR Part #: 0952-01
  • Total Availability: 29
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.32) ·
095201 - Greenlee Textron

Total Availability: In Stock

NW528SS6 - Eaton B-Line Series

NW528SS6

  • MFR Part #: NW528SS6
  • Total Availability: 125
  • Manufacturer: Eaton B-Line Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($42.93) ·
NW528SS6 - Cooper B-Line/Cable Tray

Total Availability: In Stock

FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

  • MFR Part #: FC52-GL
  • Available from manufacturer.
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,045.80) ·
FC52GL - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-1
  • Available from manufacturer.
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($20.54) · 1,000 ($205.40) ·
WT521 - Ideal

Total Availability: Available from manufacturer.

WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-SK
  • Total Availability: 500,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 25,000 ($2,295.00) ·
WT52SK - Ideal

Total Availability: In Stock

E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

  • MFR Part #: E52-18RU04-B1N
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($233.42) ·
E5218RU04B1N - Eaton Corp

Total Availability: In Stock

E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

  • MFR Part #: E52-18RU04-B1
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($196.60) ·
E5218RU04B1 - Eaton Corp

Total Availability: In Stock

D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

  • MFR Part #: D2652
  • Total Availability: 8
  • Manufacturer: Time Mark Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 ($206.43) ·
D2652 - Time Mark Corporation

Total Availability: In Stock

B82552GRY - Eaton

End Cap, Polyurethane Material, Gray, 1 LB

  • MFR Part #: B825-52GRY
  • Total Availability: 386
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1.11) ·
B82552GRY - Cooper B-Line/Cable Tray

Total Availability: In Stock

WT52B - Buchanan

Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac

  • MFR Part #: WT52-B
  • Las Cruces Availability: 3,500
  • Total Availability: 282,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($52.42) · 5,000 ($524.25) ·
WT52B - Ideal

Available now at Las Cruces: In Stock

Total Availability: In Stock

GBK520 - Eaton

Eaton CH Loadcenter and Breaker Accessories - 5 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, 1-2/0 Lug, Ground Bar Kit, CH, 5 Terminals, 0.75 In, CH Loadcenters, For 2/4 Circuit Loadcenters Use Type GBK5 or GBK520 Ground Bar

  • MFR Part #: GBK520
  • Las Cruces Availability: 3
  • Total Availability: 267
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($37.82) ·
GBK520 - Eaton Corp

Available now at Las Cruces: In Stock

Total Availability: In Stock

22252000 - Phoenix

Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22252000
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($35.84) ·
22252000 - Conduit Pipe Products

Total Availability: Available from manufacturer.

22052000 - Phoenix

Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22052000
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($35.84) ·
22052000 - Conduit Pipe Products

Total Availability: Available from manufacturer.

WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-500JR
  • Total Availability: 19,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($102.90) · 2,000 ($411.60) ·
WT52500JR - Ideal

Total Availability: In Stock

839511 - Ideal

Ideal, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 Awg, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 In Diameter, Connection: Female, Tab Size: 0.110 In X 020 In, Temperature Rating: 75 Deg C

  • MFR Part #: 839511
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($14.56) ·
839511 - Ideal

Total Availability: Available from manufacturer.

22252500 - Phoenix

Conduit Pipe 22252500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2-1/2 In, 10-1/2 In Bend Radius, Dimension B: 19-3/8 In, Dimension C: 8 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22252500
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($76.69) ·
22252500 - Conduit Pipe Products

Total Availability: Available from manufacturer.

83046EN3714 - Generation Lighting.

The Paintable Ceramic Sconces One Light Outdoor Wall Fixture In Unfinished Ceramic Is An Energy Star Qualified Lighting Fixture That Uses Led Bulbs to Save You Both Time and Money. Our Outdoor Ceramic Sconces Are Crafted Of Durable Tough Ceramic and Come Unfinished, Allowing You to Paint Them Your Desired Color. These Sconces Also Direct Light Downward, Below A 90 Degree Plane, For Neighbor and Sky Friendly Illumination.

  • MFR Part #: 83046EN3-714
  • Total Availability: 16
  • Manufacturer: Generation Lighting.
  • Find: Similar Items
  • Pkg Sizes: 1 ($99.98) ·
83046EN3714 - Sea Gull Lighting Prod.

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($526.67)
AF52301114 - Abb

AF52 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any

MFR Part #:
AF52-30-11-14
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($718.86)
T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

MFR Part #:
TO52PR
Manufacturer:
Craftmade
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($331.50)
095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

MFR Part #:
0952-01
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($100.32)

MFR Part #:
NW528SS6
Manufacturer:
Eaton B-Line Series
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
1 Each ($42.93)
FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

MFR Part #:
FC52-GL
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
20 Each ($1,045.80)
WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-1
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($20.54)
1,000 Each ($205.40)
WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-SK
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
500,000 Each
Pkg Sizes:
25,000 Each ($2,295.00)
E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

MFR Part #:
E52-18RU04-B1N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($233.42)
E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

MFR Part #:
E52-18RU04-B1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($196.60)
D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

MFR Part #:
D2652
Manufacturer:
Time Mark Corporation
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($206.43)
B82552GRY - Eaton

End Cap, Polyurethane Material, Gray, 1 LB

MFR Part #:
B825-52GRY
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
386 Each
Pkg Sizes:
1 Each ($1.11)
WT52B - Buchanan

Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac

MFR Part #:
WT52-B
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
282,500 Each
Pkg Sizes:
500 Each ($52.42)
5,000 Each ($524.25)
GBK520 - Eaton

Eaton CH Loadcenter and Breaker Accessories - 5 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, 1-2/0 Lug, Ground Bar Kit, CH, 5 Terminals, 0.75 In, CH Loadcenters, For 2/4 Circuit Loadcenters Use Type GBK5 or GBK520 Ground Bar

MFR Part #:
GBK520
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
267 Each
Pkg Sizes:
1 Each ($37.82)
22252000 - Phoenix

Conduit Pipe 22252000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14 In, Dimension C: 5-13/16 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22252000
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($35.84)
22052000 - Phoenix

Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22052000
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($35.84)
WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-500JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
19,000 Each
Pkg Sizes:
500 Each ($102.90)
2,000 Each ($411.60)
839511 - Ideal

Ideal, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 Awg, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 In Diameter, Connection: Female, Tab Size: 0.110 In X 020 In, Temperature Rating: 75 Deg C

MFR Part #:
839511
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($14.56)
22252500 - Phoenix

Conduit Pipe 22252500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 2-1/2 In, 10-1/2 In Bend Radius, Dimension B: 19-3/8 In, Dimension C: 8 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22252500
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($76.69)
83046EN3714 - Generation Lighting.

The Paintable Ceramic Sconces One Light Outdoor Wall Fixture In Unfinished Ceramic Is An Energy Star Qualified Lighting Fixture That Uses Led Bulbs to Save You Both Time and Money. Our Outdoor Ceramic Sconces Are Crafted Of Durable Tough Ceramic and Come Unfinished, Allowing You to Paint Them Your Desired Color. These Sconces Also Direct Light Downward, Below A 90 Degree Plane, For Neighbor and Sky Friendly Illumination.

MFR Part #:
83046EN3-714
Manufacturer:
Generation Lighting.
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($99.98)

Begin Live Chat