Search Results for "835243014534"

1-20 of 377
8301 - SIR

Algo 8301 Paging Adapter

  • MFR Part #: N/A
  • Total Availability: 4
  • Manufacturer: SIR
  • Find: Similar Items
  • Pkg Sizes: 1 ($526.67) ·
8301 - Peak Technologies LLC

Total Availability: In Stock

095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

  • MFR Part #: 0952-01
  • Total Availability: 29
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.32) ·
095201 - Greenlee Textron

Total Availability: In Stock

T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

  • MFR Part #: TO52PR
  • Available from manufacturer.
  • Manufacturer: Craftmade
  • Find: Similar Items
  • Pkg Sizes: 1 ($331.50) ·
T052PR - Craftmade International I

Total Availability: Available from manufacturer.

NW528SS6 - Eaton B-Line Series

NW528SS6

  • MFR Part #: NW528SS6
  • Total Availability: 125
  • Manufacturer: Eaton B-Line Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($42.93) ·
NW528SS6 - Cooper B-Line/Cable Tray

Total Availability: In Stock

48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

  • MFR Part #: 48-39-0522
  • Total Availability: 1
  • Manufacturer: Milwaukee
  • Find: Similar Items
  • Pkg Sizes: 1 ($576.75) ·
48390522 - Milwaukee Electric Tool

Total Availability: In Stock

E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

  • MFR Part #: E52-18RU04-B1
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($196.60) ·
E5218RU04B1 - Eaton Corp

Total Availability: In Stock

D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

  • MFR Part #: D2652
  • Total Availability: 8
  • Manufacturer: Time Mark Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 ($206.43) ·
D2652 - Time Mark Corporation

Total Availability: In Stock

E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

  • MFR Part #: E52-18RU04-B1N
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($233.42) ·
E5218RU04B1N - Eaton Corp

Total Availability: In Stock

B82552GRY - Eaton

End Cap, Polyurethane Material, Gray, 1 LB

  • MFR Part #: B825-52GRY
  • Total Availability: 390
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1.11) ·
B82552GRY - Cooper B-Line/Cable Tray

Total Availability: In Stock

FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

  • MFR Part #: FC52-GL
  • Available from manufacturer.
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,045.80) ·
FC52GL - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-1
  • Available from manufacturer.
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($20.54) · 1,000 ($205.40) ·
WT521 - Ideal

Total Availability: Available from manufacturer.

AF52301114 - Abb

AF52 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any

  • MFR Part #: AF52-30-11-14
  • Total Availability: 2
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($718.86) ·
AF52301114 - Industrial Connections &

Total Availability: In Stock

WT52B - Buchanan

Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac

  • MFR Part #: WT52-B
  • Nacogdoches Availability: 6,000
  • Total Availability: 289,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($52.42) · 5,000 ($524.25) ·
WT52B - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

HBLEDLD524SEWUNV - Metalux

Wide Distribution, 24, 000 Lumens, Unv, 4000K, 0-10V

  • MFR Part #: HBLED-LD5-24SE-W-UNV-L840-CD2-
  • Total Availability: 47
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($547.79) ·
HBLEDLD524SEWUNV - Cooper Lighting Solutions

Total Availability: In Stock

HBLEDLD524SEWUNV - Metalux

Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB

  • MFR Part #: HBLED-LD5-24SE-W-UNV-L850-ED2-
  • Total Availability: 47
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($547.79) ·
HBLEDLD524SEWUNV - Cooper Lighting Solutions

Total Availability: In Stock

25020520 - Phoenix

Conduit Pipe 25020520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25020520
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($15.67) ·
25020520 - Conduit Pipe Products

Total Availability: Available from manufacturer.

GBK520 - Eaton

Eaton CH Loadcenter and Breaker Accessories - 5 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, 1-2/0 Lug, Ground Bar Kit, CH, 5 Terminals, 0.75 In, CH Loadcenters, For 2/4 Circuit Loadcenters Use Type GBK5 or GBK520 Ground Bar

  • MFR Part #: GBK520
  • Total Availability: 246
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($37.82) ·
GBK520 - Eaton Corp

Total Availability: In Stock

48430610 - Milwaukee

00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric

  • MFR Part #: 48-43-0610
  • Total Availability: 2
  • Manufacturer: Milwaukee
  • Find: Similar Items
  • Pkg Sizes: 1 ($19.65) ·
48430610 - Milwaukee Electric Tool

Total Availability: In Stock

WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-500JR
  • Total Availability: 16,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($102.90) · 2,000 ($411.60) ·
WT52500JR - Ideal

Total Availability: In Stock

22052000 - Phoenix

Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22052000
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($35.84) ·
22052000 - Conduit Pipe Products

Total Availability: Available from manufacturer.

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($526.67)
095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

MFR Part #:
0952-01
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($100.32)
T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

MFR Part #:
TO52PR
Manufacturer:
Craftmade
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($331.50)

MFR Part #:
NW528SS6
Manufacturer:
Eaton B-Line Series
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
1 Each ($42.93)
48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

MFR Part #:
48-39-0522
Manufacturer:
Milwaukee
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($576.75)
E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

MFR Part #:
E52-18RU04-B1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($196.60)
D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

MFR Part #:
D2652
Manufacturer:
Time Mark Corporation
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($206.43)
E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

MFR Part #:
E52-18RU04-B1N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($233.42)
B82552GRY - Eaton

End Cap, Polyurethane Material, Gray, 1 LB

MFR Part #:
B825-52GRY
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
390 Each
Pkg Sizes:
1 Each ($1.11)
FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

MFR Part #:
FC52-GL
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
20 Each ($1,045.80)
WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-1
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($20.54)
1,000 Each ($205.40)
AF52301114 - Abb

AF52 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any

MFR Part #:
AF52-30-11-14
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($718.86)
WT52B - Buchanan

Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac

MFR Part #:
WT52-B
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
289,000 Each
Pkg Sizes:
500 Each ($52.42)
5,000 Each ($524.25)
HBLEDLD524SEWUNV - Metalux

Wide Distribution, 24, 000 Lumens, Unv, 4000K, 0-10V

MFR Part #:
HBLED-LD5-24SE-W-UNV-L840-CD2-
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
47 Each
Pkg Sizes:
1 Each ($547.79)
HBLEDLD524SEWUNV - Metalux

Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB

MFR Part #:
HBLED-LD5-24SE-W-UNV-L850-ED2-
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
47 Each
Pkg Sizes:
1 Each ($547.79)
25020520 - Phoenix

Conduit Pipe 25020520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25020520
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($15.67)
GBK520 - Eaton

Eaton CH Loadcenter and Breaker Accessories - 5 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, 1-2/0 Lug, Ground Bar Kit, CH, 5 Terminals, 0.75 In, CH Loadcenters, For 2/4 Circuit Loadcenters Use Type GBK5 or GBK520 Ground Bar

MFR Part #:
GBK520
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
246 Each
Pkg Sizes:
1 Each ($37.82)
48430610 - Milwaukee

00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric

MFR Part #:
48-43-0610
Manufacturer:
Milwaukee
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($19.65)
WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-500JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
16,500 Each
Pkg Sizes:
500 Each ($102.90)
2,000 Each ($411.60)
22052000 - Phoenix

Conduit Pipe 22052000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 2 In, 9-1/2 In Bend Radius, Dimension B: 14-1/16 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22052000
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($35.84)

Begin Live Chat