Add More Items
View All Quick Selects
Below you can add an image for '835243035058' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5233935 Is A 2-1/2 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
Total Availability: In Stock
Check local availability
Book Price
$30.22
Each
Algo 8301 Paging Adapter
$526.67
Powr-Bloks Power Distribution Blocks Offer A Safe, Convenient Way Of Splicing Cables, Providing A Fixed Junction Tap-Off Point or Splitting Primary Power Into Secondary Circuits. LX2XXX-Din Series Offers Integral Din-Rail Mount and An Optional Hinged Safety Cover.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$194.63
Cantex 5233843 Is A 4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$83.06
Cantex 5133935 Is A 2-1/2 In. X 45-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$23.91
MHC35/T6/830
$43.33
Rigid Conduit Insulating Bushing, Threaded Female Type; Thermoplastic Material; 0.56 Inch; Imc/Rigid Conduit Used On; Ul, Csa Approval; 2.18 Inch Diameter; 105 Deg C Temperature Rating; 250 Per Case Standard Package; 1-1/2 Inch Trade Size
$40.24
Per 100
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/835, 32 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 5-13/16 In Length
$6.10
Features:Configuration One Toggle Switch, One Single Flush Receptacle 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$2,785.37
Metal Halide Lamp, 1000 W, BT56 Base, Non Dimmable, 2.5 LB
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$41.13
Features:Configuration One Single Flush Receptacle 2-1/2IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$3,569.60
F32T8/835/Pro/Ec
$3.76
Xerox D35 Scanner, Universal
$402.77
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip
Available now at Dallas: In Stock
Dallas Availability: In Stock
$350.11
1 Holestandard Barrelaluminum Compression LUG350MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,338.00
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 18.14 LB/100
$1,425.59
Features:Configuration Two Single Flush Receptacles 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$3,139.24
20
Popularity
Default