Add More Items
View All Quick Selects
Below you can add an image for '83626 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Algo 8301 Paging Adapter
$526.67
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Fire Stop Pillow, Fiber Material; 9 Inch; 6 Inch; Ul 1479, Ul (Canada and Us), Can/Ulc S115, FM Approval; 22 Per Case Standard Package; Specseal[R] Brand; Depth 2 Inch; Color Red; Temperature Rating 120 Deg F
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$23.62
P&S P262W Disc - Recommend Sub SP26
$166.22
Per 100
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Rear Pole, No Contact Configuration
$67.82
Eaton D26 Series Ac Relay Base Assembly, Four-Pole, 120V/60 HZ-110V Coil Voltage, 50 HZ, Blank Contact Configuration, 0 Blank Cavities
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$302.45
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 6 Awg(Sol)- 2 Awg(STR) (Tap).
$51.46
20
Popularity
Default