Add More Items
View All Quick Selects
Below you can add an image for '837654089569' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Algo 8301 Paging Adapter
Total Availability: In Stock
Check local availability
Book Price
$526.67
Each
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 16.33 LB/100
$1,088.98
Per 100
00080083631186|0080083|080083631186|08008363118|63118|ML5609940|ML56 DL Engine, 900LM, 90CRI, 4000K.C&I|Cooper Lighting ML5609940|Cooperlighting ML5609940|Eaton / Cooper Lighting ML5609940|Eaton Cooper Lighting ML5609940|Eeton Cooper Lighting ML5609940|Halo - Cooper Lighting ML5609940|Halo ML5609940
Total Availability:
Total Availability: Out of Stock
$124.55
This item is no longer available. Click to view alternate items.
Features:Configuration One Toggle Switch, One Single Flush Receptacle 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$2,785.37
1-1/2IN Plastic Bushing
$40.24
Ideal, Ring Terminal, Vinyl Ring, Cable Size: 12 - 10 Awg, Number Of Holes: 1, Stud Size: 5/16 In, Material: Tin Plated Brass, Insulation: Vinyl Insulated
Total Availability: Available from manufacturer.
$27.92
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,347.97
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Red, Impact Resistant, 0.2000 LB
$20.93
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
$20.67
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
Spade Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, 1.004 In Overall Length, 0.248 In Insulation Length, 0.01 LB
$74.48
Features:Configuration One Single Flush Receptacle 2-1/2IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$3,569.60
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 18.14 LB/100
$1,425.59
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.96 LB/100
$481.92
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Light Almond, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
$19.32
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 Dim|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-Dim|BR40 13W 75EQ 950LM E26 3K Dim 6PK|Rab BR40 13 830 Dim|Rab BR40-13-830-D1M|Rab BR4013830DIM|Rab BR40-13-830-Dim|Rab Lighting BR40 13 830 Dim|Rab Lighting BR40-13-830-D1M|Rab Lighting BR4013830DIM|Rab Lighting BR40-13-830-Dim|Rablighting BR40 13 830 Dim|Rablighting BR40-13-830-D1M|Rablighting BR4013830DIM|Rablighting BR40-13-830-Dim
$8.31
Features:Configuration Two Single Flush Receptacles 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$3,139.24
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.96 LB/100
$1,997.84
4-11/16 In. Square Single Device and Tile Covers, Raised 3/4 In.
$9.47
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 15.88 LB/100
20
Popularity
Default