Add More Items
View All Quick Selects
Below you can add an image for '84126 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Total Availability: In Stock
Check local availability
Book Price
$35.86
Each
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
$85.62
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
$60.11
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
Total Availability:
Total Availability: Out of Stock
$3.70
This item is no longer available. Click to view alternate items.
1/2 X 260 Rectorseal Ptfe Tape
$6.00
$52.80
00786685676333|0786685|786685676333|78668567633|67633|8411K8|Push Button Switch Control|Cutler Hammer 8411K8|Cutler-Hammer, Inc 8411K8|Eatin 8411K8|Eaton / Cutler Hammer 8411K8|Eaton 8411K8|Eaton Electrical 8411K8|Eatton 8411K8|Eeton 8411K8
$3.97
$40.27
$38.56
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.25IN, Cubic Capacity:9.3ci
Total Availability: Available from manufacturer.
$2,747.62
Per 100
Non-Lighted Pushbutton Switch, Switch Actuator Type, Black, Screw Connection Type, 0.25 A Current Rating, Non-Illuminated Illuminated/Non-Illuminated, Nylon Material, 8410 Series, Flush Mounted Special Features, SPST NC Switch Action
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9.74
NM Cable Connector Zinc Die-Cast. 2 Screw Clamp Type. Handles Combinations Of NM Cable From #14 to #10. Up to 3 NM Cables At One Time. Snap Tight.
$88.74
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
$1,294.95
Eaton Power Device Receptacle, #14 to 10 Awg, 30A, Flush, 250V, Back and Side, Black, Nema 15-30R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Three-Phase, Power
$141.06
20
Popularity
Default