Add More Items
View All Quick Selects
Below you can add an image for '843221002268' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
320W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$53.88
Each
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Available now at Athens: In Stock
Total Availability: In Stock
Athens Availability: In Stock
$280.87
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
Conduit Pipe 25021320 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,233.58
Per 100
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
Ite Q2100 100 Amp Two Pole CB
$141.69
Conduit Pipe 25021004 Phoenix Conduit Nipple, Steel, Galvanized, 2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$666.36
Replacement Glass For Fan P211BN552BNGW
Request Quote
Conduit Pipe 25021001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 1-1/2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$605.22
Conduit Pipe 25021008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$981.81
Conduit Pipe 25021007 Phoenix Conduit Nipple, Steel, Galvanized, 3-1/2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$915.57
Conduit Pipe 25021324 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,764.97
Conduit Pipe 22021000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1 In, Flexibility: Rigid, NPT, 5-3/4 In Bend Radius, Dimension B: 8-5/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,916.93
Conduit Pipe 21121000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-31/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$869.76
Conduit Pipe 22221000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1 In, Flexibility: Rigid, NPT, 5-3/4 In Bend Radius, Dimension B: 9-3/16 In, Dimension C: 3-13/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,000.27
Conduit Pipe 25021005 Phoenix Conduit Nipple, Steel, Galvanized, 2-1/2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$724.14
Conduit Pipe 25021006 Phoenix Conduit Nipple, Steel, Galvanized, 3 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$807.18
U3G-D22-240TT-EB2-Unv 2x2troff
$93.33
20
Popularity
Default