KTVTLED444A850VD - 4' 44W Vaportite 50K 5720LM

Keystone

  • $138.78 (Each)
  • $138.78 (Each)

  • $555.12 (Per 4)

In-Stock: 5 available locally (Plano, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTVTLED444A850VD
Manufacturer
Keystone
Manufacturer's Part Number
KT-VTLED44-4A-850-VDIM-P
Description
4' 44W Vaportite 50K 5720LM
44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654122182 / 0843654122182 / 00843654122182
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.78 (Each)
Standard Packaging
$555.12 (Per 4)
Stock Availability
Plano
5 (Check another store)
DFW RDC
17
All Stores
297
Resources
Images
 
 
KTVTLED444A850VD - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTVTLED444A850VD - Large Image
Attachments
 
 
KTVTLED444A850VD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
44
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
Gray
Base Type
N/A
Descriptions
Description
4' 44W VAPORTITE 50K 5720LM 50K
Product Type
4' Vapor Tight Fixture, 44W, 5720 Lumens, DLC Premium
extra long description
Key KT-VTLED44-4A-850-VDIM-P 4' Vap
Long Description
44W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
Construction
IP66
Additional Information
Input Voltage
120-277V
Nominal Size
4' Linear
lumens
5720
beam angle
N/A
Output Voltage
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Circuit Type
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-VTLED44-4A-850-VDIM-P
Brand
Keystone
GTIN
00843654122182
UPC
843654122182
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
4.6
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat